|
Display Light Dr22 Series, Salient Shape phi24 DR22E3L-H3A
- Item.#
- 08509681
- Mfr.#
- DR22E3L-H3A
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Shock (m/s2)
- Durability: 500
- Rated Impulse Withstand Voltage (kV)
- 6
- Lamp Voltage (V)
- AC110
- Rated Insulation Voltage (V)
- AC600
- Protection Structure
- Display part: IP65 (Bo-yukatachi)
- Color
- Orange
- Terminal Screws
- Square washer M3.5 plus and minus for both screws (self-up)
- Vibration
- 3.0mm double amplitude frequency 16.7Hz: resonance test: 10 to 55Hz constant vibration endurance test double amplitude 0.1mm Frequency
- Relative Humidity
- In the panel: 45 to 85% RH (at -5 to + 40 deg C) (However, the thing freezing, non-condensing)
- Degree of Contamination (Uise Environment)
- 3
- Frame
- Round
- System
- Transunit type
- Transformer
- Per
- Lamp Type
- LED (standard type)
- Storage Temperature (DegreeC)
- -40 to +80
- Withstand Voltage
- 1 minute AC2500V: live parts vs. earth-between different polarity between live parts
- Operating Ambient Temperature (deg C)
- (No freezing No condensation) -20 to +50
- Insulation Resistance (Mohm)
- Live part-to-ground between different polarity between live parts: more than 100 (DC500V mega)
|
Customers Who Viewed This Item Also Viewed
Customers Who Bought This Item Also Bought