Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • DR22 Series Indicator, Flat 24
  • DR22 Series Indicator, Flat 24
  • DR22 Series Indicator, Flat 24

DR22 Series Indicator, Flat 24 DR22F3M-E3G

Item.#
08509767
Mfr.#
DR22F3M-E3G
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Shock (m/s2)
Durability: 500
Rated Impulse Withstand Voltage (kV)
6
Storage Temperature (DegreeC)
-40 to +80
Lamp Voltage (V)
AC/DC24
Rated Insulation Voltage (V)
AC/DC250
Transformer
None
Withstand Voltage
1 minute AC2000V: live parts vs. earth-between different polarity between live parts
Operating Ambient Temperature (deg C)
(No freezing No condensation) -20 to +50
Insulation Resistance (Mohm)
Live part-to-ground between different polarity between live parts: more than 100 (DC500V mega)
Degree of Contamination (Uise Environment)
3
Lamp Type
LED (standard type)
Frame
Corner
System
Full voltage equation
Protection Structure
Display part: IP65 (Bo-yukatachi)
Color
Green
Vibration
3.0mm double amplitude frequency 16.7Hz: resonance test: 10 to 55Hz constant vibration endurance test double amplitude 0.1mm Frequency
Relative Humidity
In the panel: 45 to 85% RH (at -5 to + 40 deg C) (However, the thing freezing, non-condensing)
Terminal Screws
Square washer M3.5 plus and minus for both screws (self-up)