Buy more than* S$200* and get FREE SHIPPING

  • Dust Mask 1180-05
  • Dust Mask 1180-05
  • Dust Mask 1180-05
  • Dust Mask 1180-05

Dust Mask 1180-05 1180-05

5.00 (1)
Item.#
08509795
Mfr.#
1180-05
Package Qty.
1PC
Ship pack of
1
33.09 SGD
ADD TO CART
Shipped after 2017-10-23
Now we ship to...
...see all
Item Feature
For Asbestos Countermeasure
Level 3 compatible
(Maker Standard Value) Exhaust Resistance (Pa)
35+/-20
(Average Measured Value) Particle Collection Efficiency (%)
98.0
Head Strap
Type RB
Exhaust Rubber Valve
T over 7K type
Standard Weight (g)
89+/-15
(Mean Actual Measurement Value) Air Intake Resistance (Pa)
72
Standard
RL2
Compatible
(Filter) alpha ring filter LAS over 51-inch
(Maker Standard Value) Particle Collection Efficiency (%)
95.0 or more
(Maker Standard Value) Inhalation Resistance (Pa)
70+10,70-10
Material (surface body)
Silicone rubber
Rubber Air Intake Valve
Oval 03-inch
Intake Resistance Rise Value (Pa)
123
(Mean Actual Measurement Value) Exhaust Resistance (Pa)
25
National Certification Acceptance Number
No. TM538
Weight (g)
99
Specification
Clear case. Built in fit-checker. With filter.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Polishing operation
5
From Japan
On 2016-04-29 00:44:49
Fit checker is convenient and good.
This review is about item#08509795.