Buy more than* S$200* and get FREE SHIPPING

  • DR22 Series Indicator, Flat 24
  • DR22 Series Indicator, Flat 24
  • DR22 Series Indicator, Flat 24

DR22 Series Indicator, Flat 24 DR22F3M-M3G

Item.#
08509846
Mfr.#
DR22F3M-M3G
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Shock (m/s2)
Durability: 500
Rated Impulse Withstand Voltage (kV)
6
Storage Temperature (DegreeC)
-40 to +80
Lamp Voltage (V)
AC220
Rated Insulation Voltage (V)
AC600
Shape
Display: flat ([] 24)
Transformer
Attached to
Terminal Screws
M3.5 with square washer plus or minus two uses screw (self-up)
Vibration
3.0mm double amplitude frequency 16.7Hz: resonance test: 10 - 55Hz constant vibration endurance test 0.1mm double amplitude frequency
Relative Humidity
In the panel: 45 - 85% RH (at -5 - +40 deg C) (However, the thing freezing, non-condensing)
Degree of Contamination (Uise Environment)
3
Lamp Type
LED (standard type)
Frame
Corner
System
Transformer unit type
Mounting Dimensions (mm)
phi22.3 phi25.5 shared
Protection Structure
Display unit: IP65 (Bo-yukatachi)
Color
Green
Withstand Voltage
1 minute AC2500V: live part-to-earth live parts between different pole
Operating Ambient Temperature (deg C)
-20 To +50 (with no icing or condensation)
Insulation Resistance (Mohm)
Live part-to-earth, live parts between different poles: 100 or more (by DC500V megger)