Buy more than* S$200* and get FREE SHIPPING

  • Push Button Switch Ar30E0R Series Protruding Type
  • Push Button Switch Ar30E0R Series Protruding Type
  • Push Button Switch Ar30E0R Series Protruding Type

Push Button Switch Ar30E0R Series Protruding Type AR30E0R-01R

3.00 (1)
Item.#
08509873
Mfr.#
AR30E0R-01R
Package Qty.
1PC
Ship pack of
1
6.69 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Shock (m/s2)
Malfunction: 100, durability: 500
Rated Impulse Withstand Voltage (kV)
6
Short Circuit Protection Installation
Fuse 15A
Rated Insulation Voltage (V)
AC/DC600
Storage Temperature (DegreeC)
-40 - +80
Switching Frequency (times /hour)
1200 (40% usage rate)
Button Color
Red
Mechanical Durability
5 million times or more
Operating Ambient Temperature (deg C)
-20 - +70
Protection Structure
controlling element: IP65 (Oil proof)
Relative Humidity
Inside of board: 45-85%RH (at -5-+40 deg C)
Terminal Screws
With ANGLE WASHER M3.5 PLUS MINUS BOTH SIDED SCREW (Self improvment Type)
Degree of Contamination (Uise Environment)
3
Conditional Short Circuit Current
1000A
Opreration Method
Momentary
Frame
Round
Mounting Dimensions (mm)
phi 30.5
Operating Portion Shape
Protruding type(phi24)
Contact Arrangement
1b
Material
Circular ring: Resin Product
Electrical Durability
At AC220V6A over 500,000 times, At AC220v3A, over 1 million times
Vibration
resonance test: double amplitude 0.1 mm frequency 10-55Hz oscillating endurance-test: double amplitude of 16.7 Hz frequency of 3.0 mm
Insulation Resistance (Mohm)
Between charging part and opposite pole charging part: 100 or more (with DC500V Megger)
Withstand Voltage
Between ground charging and charging between different poles: AC2500V 1 minute
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Switch for OFF
3
From Japan
On 2015-02-13 00:54:59
Previous is also operation feeling was good you're using a switch of this series, considering the operability and the intended use Perhaps was better of a larger mushroom-shaped. Since this kind of switch is desirable have high reliability And to use the domestic products.
This review is about item#08509873.