Buy more than* S$200* and get FREE SHIPPING

  • Push Button Switch Ar30E0R Series Protruding Type
  • Push Button Switch Ar30E0R Series Protruding Type
  • Push Button Switch Ar30E0R Series Protruding Type

Push Button Switch Ar30E0R Series Protruding Type AR30E0R-10B

3.00 (1)
Item.#
08509882
Mfr.#
AR30E0R-10B
Package Qty.
1PC
Ship pack of
1
6.78 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shock (m/s2)
Malfunction: 100, Durability: 500
Rated Impulse Withstand Voltage (kV)
6
Short Circuit Protection Installation
Fuse 15A
Rated Insulation Voltage (V)
AC/DC600
Switching Frequency (times /hour)
(40% utilization) 1200
Button Color
Black
Mechanical Durability
15 million times or more
Operating Ambient Temperature (deg C)
-20 to +70
Mounting Dimensions (mm)
phi30.5
Insulation Resistance (Mohm)
Live part-to-ground between different polarity between live parts: more than 100 (DC500V mega)
Withstand Voltage
1 minute AC2500V: live parts vs. earth-between different polarity between live parts
Protection Structure
Operating unit: IP65 (Oil Resistant)
Degree of Contamination (Uise Environment)
3
Conditional Short Circuit Current
1000A
Opreration Method
Momentary
Frame
Round
Operating Portion Shape
Protrusion (phi24)
Contact Arrangement
1a
Material
Round ring: plastic
Storage Temperature (DegreeC)
-40 to +80
Relative Humidity
In the panel: 45 to 85% RH (at -5 to + 40 deg C)
Terminal Screws
Square washer M3.5 plus and minus for both screws (self-up)
Electrical Durability
The one million times or more at AC220V3A 50 million times or more at AC220V6A
Vibration
3.0mm double amplitude frequency 16.7Hz: resonance test: 10 to 55Hz constant vibration endurance test double amplitude 0.1mm Frequency
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Switch for OFF
3
From Japan
On 2015-02-13 00:54:59
Previous is also operation feeling was good you're using a switch of this series, considering the operability and the intended use Perhaps was better of a larger mushroom-shaped. Since this kind of switch is desirable have high reliability And to use the domestic products.
This review is about item#08509873.