Buy more than* S$200* and get FREE SHIPPING

  • Push-Button Switch Ar30F0R Series Flat Type
  • Push-Button Switch Ar30F0R Series Flat Type
  • Push-Button Switch Ar30F0R Series Flat Type

Push-Button Switch Ar30F0R Series Flat Type AR30F0R-01G

4.33 (6)
Item.#
08509916
Mfr.#
AR30F0R-01G
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shock (m/s2)
Malfunction: 100, Durability: 500
Rated Impulse Withstand Voltage (kV)
6
Short Circuit Protection Installation
Fuse 15A
Rated Insulation Voltage (V)
AC/DC600
Operating Portion Shape
Flat (phi24)
Mechanical Durability
15 million times or more
Operating Ambient Temperature (deg C)
-20 to +70
Storage Temperature (DegreeC)
-40 to +80
Terminal Screws
Square washer M3.5 plus and minus for both screws (self-up)
Button Color
Green
Vibration
3.0mm double amplitude frequency 16.7Hz: resonance test: 10 to 55Hz constant vibration endurance test double amplitude 0.1mm Frequency
Relative Humidity
In the panel: 45 to 85% RH (at -5 to + 40 deg C)
Degree of Contamination (Uise Environment)
3
Conditional Short Circuit Current
1000A
Opreration Method
Momentary
Switching Frequency (times /hour)
(40% utilization) 1200
Frame
Round
Contact Arrangement
1b
Material
Round ring: plastic
Mounting Dimensions (mm)
phi30.5
Withstand Voltage
1 minute AC2500V: live parts vs. earth-between different polarity between live parts
Electrical Durability
The one million times or more at AC220V3A 50 million times or more at AC220V6A
Protection Structure
Operating unit: IP65 (Oil Resistant)
Insulation Resistance (Mohm)
Live part-to-ground between different polarity between live parts: more than 100 (DC500V mega)
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Additional time setting alarm for home appliances
5
From Japan
On 2017-07-10 19:59:03
Since you can easily change the contact point, it is effectively used by changing the combination with other buttons.
This review is about item#8509986.
Customer parts
1
From Japan
On 2017-04-26 15:15:54
Monotaro's shipping information can not be relied on at all. I think that mistakes will disappear if the delivery company issues shipping information after picking up.
This review is about item#8509916.
Control panel production
5
From Japan
On 2017-01-13 18:25:14
It is easy to handle, it is fast from orders to delivery and is wonderful.
This review is about item#8509925.
Research equipment
5
From Japan
On 2016-07-13 21:44:42
It is hard and good to use
This review is about item#08510031.
Machine maintenance exchange
5
From Japan
On 2016-06-02 05:33:03
Because it is a pure manufacturer product, it is good for ordinary.
This review is about item#08509952.
Used as switch of control panel
5
From Japan
On 2014-05-26 15:07:28
When pushbuttons are used for control panel production, we use almost all of Fuji Electric's products. There is nothing dissatisfied about the use. The price is considerably higher than the other suppliers, so we have not bought most of them here ...
This review is about item#08509952.