Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Push-Button Switch Ar30F0R Series Flat Type
  • Push-Button Switch Ar30F0R Series Flat Type
  • Push-Button Switch Ar30F0R Series Flat Type

Push-Button Switch Ar30F0R Series Flat Type AR30F0R-01R

4.33 (6)
Item.#
08509925
Mfr.#
AR30F0R-01R
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shock (m/s2)
Malfunction: 100, durability: 500
Rated Impulse Withstand Voltage (kV)
6
Short Circuit Protection Installation
Fuse 15A
Rated Insulation Voltage (V)
AC/DC600
Mounting Dimensions (mm)
phi30.5
Operating Portion Shape
Flat type(phi24)
Mechanical Durability
5 million times or more
Operating Ambient Temperature (deg C)
-20 - +70
Withstand Voltage
Between ground charging and charging between different poles: AC2500V 1 minute
Electrical Durability
At AC220V6A, over 500,000 times At AC220v3A, over 1 million times
Protection Structure
Controlling element: IP65 (oil proof type)
Insulation Resistance (Mohm)
Between charging part and opposite pole charging part: 100 (with DC500V Mega) or more
Degree of Contamination (Uise Environment)
3
Conditional Short Circuit Current
1000A
Opreration Method
Momentary
Storage Temperature (DegreeC)
-40 - +80
Switching Frequency (times /hour)
1200 (at a 40% usage rate)
Frame
Round
Contact Arrangement
1b
Material
Circular ring: Resin Product
Button Color
Red
Vibration
Resonance test: double amplitude 0.1mm frequency 10-55Hz Oscillating endurance-test: double amplitude of 16.7Hz frequency of 3.0mm
Relative Humidity
Inside of board: 45-85%RH (at -5-+40 deg C)
Terminal Screws
With angle washer M3.5 plus, minus double use screw (self up type)
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Additional time setting alarm for home appliances
5
From Japan
On 2017-07-10 19:59:03
Since you can easily change the contact point, it is effectively used by changing the combination with other buttons.
This review is about item#8509986.
Customer parts
1
From Japan
On 2017-04-26 15:15:54
Monotaro's shipping information can not be relied on at all. I think that mistakes will disappear if the delivery company issues shipping information after picking up.
This review is about item#8509916.
Control panel production
5
From Japan
On 2017-01-13 18:25:14
It is easy to handle, it is fast from orders to delivery and is wonderful.
This review is about item#8509925.
Research equipment
5
From Japan
On 2016-07-13 21:44:42
It is hard and good to use
This review is about item#08510031.
Machine maintenance exchange
5
From Japan
On 2016-06-02 05:33:03
Because it is a pure manufacturer product, it is good for ordinary.
This review is about item#08509952.
Used as switch of control panel
5
From Japan
On 2014-05-26 15:07:28
When pushbuttons are used for control panel production, we use almost all of Fuji Electric's products. There is nothing dissatisfied about the use. The price is considerably higher than the other suppliers, so we have not bought most of them here ...
This review is about item#08509952.