Buy more than* S$200* and get FREE SHIPPING

  • Push-Button Switch Ar30F0R Series Flat Type
  • Push-Button Switch Ar30F0R Series Flat Type
  • Push-Button Switch Ar30F0R Series Flat Type

Push-Button Switch Ar30F0R Series Flat Type AR30F0R-01Y

4.20 (5)
Item.#
08509943
Mfr.#
AR30F0R-01Y
Package Qty.
1PC
Ship pack of
1
7.59 SGD
ADD TO CART
Shipped after 2017-06-01
Now we ship to...
...see all
Item Feature
Shock (m/s2)
Malfunction: 100, durability: 500
Rated Impulse Withstand Voltage (kV)
6
Short Circuit Protection Installation
Fuse 15A
Rated Insulation Voltage (V)
AC/DC600
Mounting Dimensions (mm)
phi30.5
Operating Portion Shape
Flat type(phi24)
Mechanical Durability
5 million times or more
Operating Ambient Temperature (deg C)
-20 - +70
Vibration
Resonance test: double amplitude 0.1mm frequency 10-55Hz Oscillating endurance-test: double amplitude of 16.7Hz frequency of 3.0mm
Relative Humidity
Inside of board: 45-85%RH (at -5-+40 deg C)
Terminal Screws
With angle washer M3.5 plus, minus double use screw (self up type)
Button Color
Yellow
Degree of Contamination (Uise Environment)
3
Conditional Short Circuit Current
1000A
Opreration Method
Momentary
Storage Temperature (DegreeC)
-40 - +80
Switching Frequency (times /hour)
1200 (at a 40% usage rate)
Frame
Round
Contact Arrangement
1b
Material
Circular ring: Resin Product
Protection Structure
Controlling element: IP65 (oil proof type)
Insulation Resistance (Mohm)
Between charging part and opposite pole charging part: 100 (with DC500V Mega) or more
Withstand Voltage
Between ground charging and charging between different poles: AC2500V 1 minute
Electrical Durability
At AC220V6A, over 500,000 times At AC220v3A, over 1 million times
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Customer parts
1
From Japan
On 2017-04-26 15:15:54
Monotaro's shipping information can not be relied on at all. I think that mistakes will disappear if the delivery company issues shipping information after picking up.
This review is about item#8509916.
Control panel production
5
From Japan
On 2017-01-13 18:25:14
Easy to handle, it is a great and fast to delivery from order.
This review is about item#8509925.
Research equipment
5
From Japan
On 2016-07-13 21:44:42
It may use in Ken Tsuyoshi
This review is about item#08510031.
Machinery maintenance exchange
5
From Japan
On 2016-06-02 05:33:03
Since pure brand item, normally good.
This review is about item#08509952.
Used as a control panel of the switch
5
From Japan
On 2014-05-26 15:07:28
When you use the button pressed by the control panel fabrication, we use what almost all of Fuji Electric. I never thought to dissatisfaction with respect to the use. Since the price is considerably higher than the other vendors, it is not able to buy almost here, but ...
This review is about item#08509952.