Buy more than* S$200* and get FREE SHIPPING

  • Push-Button Switch Ar30F0R Series Flat Type
  • Push-Button Switch Ar30F0R Series Flat Type
  • Push-Button Switch Ar30F0R Series Flat Type
  • Push-Button Switch Ar30F0R Series Flat Type

Push-Button Switch Ar30F0R Series Flat Type AR30F0R-10G

4.20 (5)
Item.#
08509961
Mfr.#
AR30F0R-10G
Package Qty.
1PC
Ship pack of
1
7.59 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shock (m/s2)
Malfunction: 100, durability: 500
Rated Impulse Withstand Voltage (kV)
6
Short Circuit Protection Installation
Fuse 15A
Rated Insulation Voltage (V)
AC/DC600
Mechanical Durability
5 million times or more
Operating Ambient Temperature (deg C)
-20 - +70
Storage Temperature (DegreeC)
-40 - +80
Switching Frequency (times /hour)
1200 (40% usage rate)
Terminal Screws
With ANGLE WASHER M3.5 PLUS MINUS BOTH SIDED SCREW (Self improvment Type)
Button Color
Green
Vibration
resonance test: double amplitude 0.1 mm frequency 10-55Hz oscillating endurance-test: double amplitude of 16.7 Hz frequency of 3.0 mm
Relative Humidity
Inside of board: 45-85%RH (at -5-+40 deg C)
Degree of Contamination (Uise Environment)
3
Conditional Short Circuit Current
1000A
Opreration Method
Momentary
Frame
Round
Contact Arrangement
1a
Material
Circular ring: Resin Product
Mounting Dimensions (mm)
phi 30.5
Operating Portion Shape
Flat type(phi24)
Withstand Voltage
Between ground charging and charging between different poles: AC2500V 1 minute
Electrical Durability
At AC220V6A over 500,000 times, At AC220v3A, over 1 million times
Protection Structure
controlling element: IP65 (Oil proof)
Insulation Resistance (Mohm)
Between charging part and opposite pole charging part: 100 or more (with DC500V Megger)
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Customer parts
1
From Japan
On 2017-04-26 15:15:54
Monotaro's shipping information can not be relied on at all. I think that mistakes will disappear if the delivery company issues shipping information after picking up.
This review is about item#8509916.
Control panel production
5
From Japan
On 2017-01-13 18:25:14
Easy to handle, it is a great and fast to delivery from order.
This review is about item#8509925.
Research equipment
5
From Japan
On 2016-07-13 21:44:42
It may use in Ken Tsuyoshi
This review is about item#08510031.
Machinery maintenance exchange
5
From Japan
On 2016-06-02 05:33:03
Since pure brand item, normally good.
This review is about item#08509952.
Used as switch of control panel
5
From Japan
On 2014-05-26 15:07:28
When pushbuttons are used for control panel production, we use almost all of Fuji Electric's products. There is nothing dissatisfied about the use. The price is considerably higher than the other suppliers, so we have not bought most of them here ...
This review is about item#08509952.