Buy more than* S$200* and get FREE SHIPPING

  • Push-Button Switch Ar30F0R Series Flat Type
  • Push-Button Switch Ar30F0R Series Flat Type
  • Push-Button Switch Ar30F0R Series Flat Type

Push-Button Switch Ar30F0R Series Flat Type AR30F0R-10S

5.00 (3)
Item.#
08509986
Mfr.#
AR30F0R-10S
Package Qty.
1PC
Ship pack of
1
7.69 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shock (m/s2)
Malfunction: 100, Durability: 500
Rated Impulse Withstand Voltage (kV)
6
Short Circuit Protection Installation
Fuse 15A
Rated Insulation Voltage (V)
AC/DC600
Storage Temperature (DegreeC)
-40 to +80
Switching Frequency (times /hour)
(40% utilization) 1200
Frame
Round
Contact Arrangement
1a
Insulation Resistance (Mohm)
Live part-to-ground between different polarity between live parts: more than 100 (DC500V mega)
Withstand Voltage
1 minute AC2500V: live parts vs. earth-between different polarity between live parts
Electrical Durability
The one million times or more at AC220V3A 50 million times or more at AC220V6A
Protection Structure
Operating unit: IP65 (Oil Resistant)
Degree of Contamination (Uise Environment)
3
Conditional Short Circuit Current
1000A
Opreration Method
Momentary
Material
Round ring: plastic
Mounting Dimensions (mm)
phi30.5
Operating Portion Shape
Flat (phi24)
Mechanical Durability
15 million times or more
Operating Ambient Temperature (deg C)
-20 to +70
Terminal Screws
Square washer M3.5 plus and minus for both screws (self-up)
Button Color
Blue
Vibration
3.0mm double amplitude frequency 16.7Hz: resonance test: 10 to 55Hz constant vibration endurance test double amplitude 0.1mm Frequency
Relative Humidity
In the panel: 45 to 85% RH (at -5 to + 40 deg C)
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Research equipment
5
From Japan
On 2016-07-13 21:44:42
It may use in Ken Tsuyoshi
This review is about item#08510031.
Machinery maintenance exchange
5
From Japan
On 2016-06-02 05:33:03
Since pure brand item, normally good.
This review is about item#08509952.
Used as a control panel of the switch
5
From Japan
On 2014-05-26 15:07:28
When you use the button pressed by the control panel fabrication, we use what almost all of Fuji Electric. I never thought to dissatisfaction with respect to the use. Since the price is considerably higher than the other vendors, it is not able to buy almost here, but ...
This review is about item#08509952.