Buy more than* S$200* and get FREE SHIPPING

  • Push-Button Switch Ar30F0R Series Flat Type
  • Push-Button Switch Ar30F0R Series Flat Type
  • Push-Button Switch Ar30F0R Series Flat Type

Push-Button Switch Ar30F0R Series Flat Type AR30F0R-11R

4.20 (5)
Item.#
08510047
Mfr.#
AR30F0R-11R
Package Qty.
1PC
Ship pack of
1
11.40 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shock (m/s2)
Malfunction: 100, Durability: 500
Rated Impulse Withstand Voltage (kV)
6
Short Circuit Protection Installation
Fuse 15A
Rated Insulation Voltage (V)
AC/DC600
Mechanical Durability
5 million or more times
Operating Ambient Temperature (deg C)
-20 To + 70
Storage Temperature (DegreeC)
-40 To + 80
Switching Frequency (times /hour)
1200 (use rate of 40%)
Terminal Screws
With corner washer M3.5 plus or minus two-way screw (self-up)
Button Color
Red
Vibration
Resonance test: multiple amplitude 0.1mm Frequency 10 ~ 55Hz constant vibration durability test: multiple amplitude 3.0mm frequency 16.7Hz
Relative Humidity
In the panel: 45 ~ 85% RH (at -5 ~ + 40 degree C )
Degree of Contamination (Uise Environment)
3
Conditional Short Circuit Current
1000A
Opreration Method
Momentary
Frame
Circle
Contact Arrangement
1a1b
Material
Round ring: made of resin
Mounting Dimensions (mm)
diameter 30.5
Operating Portion Shape
Flat ( diameter 24)
Withstand Voltage
Between between live parts vs. Earth different polarity charging unit: AC2500V 1 minute
Electrical Durability
And more than 100 million times at 50 million times more than AC220V3A at AC220V6A
Protection Structure
Operating unit: IP65 (Bo-yukatachi)
Insulation Resistance (Mohm)
Between between live parts vs. Earth different polarity charging unit: 100 or more (at DC500V megger)
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Customer parts
1
From Japan
On 2017-04-26 15:15:54
Monotaro's shipping information can not be relied on at all. I think that mistakes will disappear if the delivery company issues shipping information after picking up.
This review is about item#8509916.
Control panel production
5
From Japan
On 2017-01-13 18:25:14
Easy to handle, it is a great and fast to delivery from order.
This review is about item#8509925.
Research equipment
5
From Japan
On 2016-07-13 21:44:42
It may use in Ken Tsuyoshi
This review is about item#08510031.
Machinery maintenance exchange
5
From Japan
On 2016-06-02 05:33:03
Since pure brand item, normally good.
This review is about item#08509952.
Used as switch of control panel
5
From Japan
On 2014-05-26 15:07:28
When pushbuttons are used for control panel production, we use almost all of Fuji Electric's products. There is nothing dissatisfied about the use. The price is considerably higher than the other suppliers, so we have not bought most of them here ...
This review is about item#08509952.