Buy more than* S$200* and get FREE SHIPPING

  • Push-Button Switch Ar30Mor Series Large, phi40
  • Push-Button Switch Ar30Mor Series Large, phi40
  • Push-Button Switch Ar30Mor Series Large, phi40

Push-Button Switch Ar30Mor Series Large, phi40 AR30M0R-01R

4.50 (2)
Item.#
08510126
Mfr.#
AR30M0R-01R
Package Qty.
1PC
Ship pack of
1
8.38 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shock (m/s2)
Malfunction: 100, Durability: 500
Rated Impulse Withstand Voltage (kV)
6
Short Circuit Protection Installation
Fuse 15A
Opreration Method
Momentary
Frame
Round
Switching Frequency (times /hour)
(40% utilization) 1200
Operating Portion Shape
Large (phi40)
Mechanical Durability
15 million times or more
Operating Ambient Temperature (deg C)
-20 to +70
Insulation Resistance (Mohm)
Live part-to-ground between different polarity between live parts: more than 100 (DC500V mega)
Withstand Voltage
1 minute AC2500V: live parts vs. earth-between different polarity between live parts
Protection Structure
Operating unit: IP65 (Oil Resistant)
Degree of Contamination (Uise Environment)
3
Conditional Short Circuit Current
1000A
Mounting Dimensions (mm)
phi30.5
Rated Insulation Voltage (V)
AC/DC600
Storage Temperature (DegreeC)
-40 to +80
Button Color
Red
Contact Arrangement
1b
Material
Round ring: plastic
Relative Humidity
In the panel: 45 to 85% RH (at -5 to + 40 deg C)
Terminal Screws
Square washer M3.5 plus and minus for both screws (self-up)
Electrical Durability
The one million times or more at AC220V3A 50 million times or more at AC220V6A
Vibration
3.0mm double amplitude frequency 16.7Hz: resonance test: 10 to 55Hz constant vibration endurance test double amplitude 0.1mm Frequency
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Button Press basketball TO loud buzzer
5
From Japan
On 2013-03-18 06:11:34
And easy-to-understand of the terminal there are only two Very It was good. Also size has come in handy just well.
This review is about item#08510153.
Operation SW
4
From Japan
On 2013-03-08 15:57:53
It was semi-standard was able to correspond to the delivery time there is a stock. I was allowed to use in an emergency, but still was good and price to receive a little more cheaply.
This review is about item#08510144.