Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Push-Button Switch Ar30Mor Series Large, phi40
  • Push-Button Switch Ar30Mor Series Large, phi40
  • Push-Button Switch Ar30Mor Series Large, phi40

Push-Button Switch Ar30Mor Series Large, phi40 AR30M0R-10G

4.50 (4)
Item.#
08510144
Mfr.#
AR30M0R-10G
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shock (m/s2)
Malfunction: 100, durability: 500
Rated Impulse Withstand Voltage (kV)
6
Short Circuit Protection Installation
Fuse 15A
Opreration Method
Momentary
Frame
Round
Mechanical Durability
5 million times or more
Operating Ambient Temperature (deg C)
-20 - +70
Switching Frequency (times /hour)
1200 (at a 40% usage rate)
Operating Portion Shape
Large type (phi40)
Protection Structure
Controlling element: IP65 (oil proof type)
Relative Humidity
Inside of board: 45-85%RH (at -5-+40 deg C)
Terminal Screws
With angle washer M3.5 plus, minus double use screw (self up type)
Degree of Contamination (Uise Environment)
3
Conditional Short Circuit Current
1000A
Mounting Dimensions (mm)
phi30.5
Rated Insulation Voltage (V)
AC/DC600
Contact Arrangement
1a
Material
Circular ring: Resin Product
Storage Temperature (DegreeC)
-40 - +80
Button Color
Green
Electrical Durability
At AC220V6A, over 500,000 times At AC220v3A, over 1 million times
Vibration
Resonance test: double amplitude 0.1mm frequency 10-55Hz Oscillating endurance-test: double amplitude of 16.7Hz frequency of 3.0mm
Insulation Resistance (Mohm)
Between charging part and opposite pole charging part: 100 (with DC500V Mega) or more
Withstand Voltage
Between ground charging and charging between different poles: AC2500V 1 minute
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Homebrew Loud Volume Horn Switch
5
From Japan
On 2018-04-07 06:28:37
It is okay if you feel lightly pressed. The size is just right.
This review is about item#08510153.
I use it as a stop button.
4
From Japan
On 2018-04-02 21:05:29
I am using it as a stop button of a motor which is not as much as an emergency stop.
This review is about item#8510126.
Basketball TO large volume buzzer push button
5
From Japan
On 2013-03-18 06:11:34
It is very easy to understand that there are only two terminals. I am handy in size just right.
This review is about item#08510153.
Operation SW
4
From Japan
On 2013-03-08 15:57:53
Although it was a semi standard item, inventory was available and we were able to respond to the delivery date. I was allowed to use it in the event of an emergency, but it was still better if I made it a cheaper price a bit more.
This review is about item#08510144.