Buy more than* S$200* and get FREE SHIPPING

  • Selector Switch Ar30 Series
  • Selector Switch Ar30 Series
  • Selector Switch Ar30 Series

Selector Switch Ar30 Series AR30PR-211B

5.00 (3)
Item.#
08510171
Mfr.#
AR30PR-211B
Package Qty.
1PC
Ship pack of
1
11.94 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shock (m/s2)
Malfunction: 100, durability: 500
Degree of Contamination (Uise Environment)
3
Conditional Short Circuit Current
1000A
Handle Color
Black
Storage Temperature (DegreeC)
-40 - +80
Frame
Round
Mechanical Durability
Over 10 million times
Reset Method
Manual
Number of Notches
2
Switching Frequency (times /hour)
1200 (at a 40% usage rate)
Withstand Voltage
Between ground charging and charging between different poles: AC2500V 1 minute
Protection Structure
Controlling element: IP65 (oil proof type)
Relative Humidity
Inside of board: 45-85%RH (at -5-+40 deg C)
Operating Portion Shape
Knob shape
Rated Impulse Withstand Voltage (kV)
6
Short Circuit Protection Installation
Fuse 15A
Operating Ambient Temperature (deg C)
-20 - +70
Rated Insulation Voltage (V)
AC/DC600
Contact Arrangement
1a1b
Material
Circular ring: Resin Product
Mounting Dimensions (mm)
phi30.5
Notch Angle (Degree)
90
Terminal Screws
With angle washer M3.5 plus, minus double use screw (self up type)
Electrical Durability
At AC220V6A, over 500,000 times At AC220v3A, over 1 million times
Vibration
Resonance test: double amplitude 0.1mm frequency 10-55Hz Oscillating endurance-test: double amplitude of 16.7Hz frequency of 3.0mm
Insulation Resistance (Mohm)
Between charging part and opposite pole charging part: 100 (with DC500V Mega) or more
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Machine switch
5
From Japan
On 2017-04-22 14:28:12
I could not get it easily, but it was nice to get it.
This review is about item#50066125.
I installed it.
5
From Japan
On 2016-01-15 17:26:10
Is good.
This review is about item#38569133.
For changing the oil changer's switch
5
From Japan
On 2014-08-21 11:32:30
We are very satisfied with the correspondence also very quickly and installation can be done without problems.
This review is about item#08510187.