Buy more than* S$200* and get FREE SHIPPING

  • Selector Switch Ar30 Series
  • Selector Switch Ar30 Series
  • Selector Switch Ar30 Series

Selector Switch Ar30 Series AR30PR-311B

4.50 (4)
Item.#
08510187
Mfr.#
AR30PR-311B
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Rated Insulation Voltage (V)
AC/DC600
Rated Impulse Withstand Voltage (kV)
6
Conditional Short Circuit Current
1000A
Short Circuit Protection Installation
Fuse 15A
Mechanical Durability
Over 100 million times
Reset Method
Manual Operation
Switching Frequency (times /hour)
1200 (40% usage rate)
Contact Arrangement
1a1b
Operating Ambient Temperature (deg C)
-20 - +70
Material
Circular ring: Resin Product
Withstand Voltage
Between live-part pair and opposite pole live part: For [ AC2500V ] 1 minute
Relative Humidity
Inside of board: 45-85%RH (at -5-+40 deg C)
Terminal Screws
ANGLE WASHER M3.5 PLUS MINUS BOTH SIDED SCREW (Self up Type)
Degree of Contamination (Uise Environment)
3
Storage Temperature (DegreeC)
-40 - +80
Mounting Dimensions (mm)
phi 30.5
Number of Notches
3
Notch Angle (Degree)
45
Frame
Round
Handle Color
Black
Shock (m/s2)
Malfunction: 100, durability: 500
Operating Portion Shape
Knob shape
Vibration
resonance-test: double amplitude frequency [ 0.1 mm ] 10-55Hz oscillating endurance-test: double amplitude frequency of 16.7 Hz of 3.0 mm
Protection Structure
controlling element: IP65 (Oil proof)
Insulation Resistance (Mohm)
Between charging part and opposite pole charging part: 100 (with DC500V Mega) or more
Electrical Durability
At AC220V6A over 50 million times, At AC220v3A, over 100 million times
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Machine repair
3
From Japan
On 2017-12-28 22:13:13
It would be nice if the installation of the wiring terminal of the switch was up / down or left / right. Do not you know what there is without photos?
This review is about item#8510187.
Machine switch
5
From Japan
On 2017-04-22 14:28:12
I could not get it easily, but it was nice to get it.
This review is about item#50066125.
I installed it.
5
From Japan
On 2016-01-15 17:26:10
Is good.
This review is about item#38569133.
For changing the oil changer's switch
5
From Japan
On 2014-08-21 11:32:30
We are very satisfied with the correspondence also very quickly and installation can be done without problems.
This review is about item#08510187.