Buy more than* S$200* and get FREE SHIPPING

  • Push-Button Switch Ar30 Series for Emergency Stops
  • Push-Button Switch Ar30 Series for Emergency Stops
  • Push-Button Switch Ar30 Series for Emergency Stops

Push-Button Switch Ar30 Series for Emergency Stops AR30V0R-02R

4.73 (11)
Item.#
08510205
Mfr.#
AR30V0R-02R
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Degree of Contamination (Uise Environment)
3
Conditional Short Circuit Current
1000A
Rated Insulation Voltage (V)
AC/DC600
Reset Method
Turn reset
Material
Circular ring: Resin Product
Switching Frequency (times /hour)
1200 (40% usage rate)
Shock (m/s2)
Malfunction: 150, durability: 500
Mechanical Durability
10 times or more
Relative Humidity
Inside of board: 45-85%RH (at -5-+40 deg C)
Terminal Screws
ANGLE WASHER M3.5 PLUS MINUS BOTH SIDED SCREW (Self up Type)
Withstand Voltage
Between live-part pair and opposite pole live part: For [ AC2500V ] 1 minute
Vibration
Variable oscillating endurance test: double amplitude of 0.5 mm and a maximum of 50 m / s2, frequency of 10-500 Hz
Rated Impulse Withstand Voltage (kV)
6
Short Circuit Protection Installation
Fuse 15A
Contact Arrangement
2b
Operating Ambient Temperature (deg C)
-20 - +70
Storage Temperature (DegreeC)
-40 - +80
Mounting Dimensions (mm)
phi 30.5
Button Color
Red
Frame
Round
Insulation Resistance (Mohm)
Between charging part and opposite pole charging part: 100 (with DC500V Mega) or more
Operating Portion Shape
Large sized push lock (with phii40-/white arrow head)
Electrical Durability
At AC220V6A over 50 million times, At AC220v3A, over 100 million times
Protection Structure
controlling element: IP65 (Oil proof)
Customer Reviews
5 star 9
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.73
11 Customer Reviews
The reviews are automatic translation.
Replace the emergency stop button on the press machine broke
5
From Japan
On 2018-05-21 19:31:34
Conventional article Although the body part was made of aluminum die-cast, this product is plastic Is the durability that was made made safe?
This review is about item#39119377.
Emergency stop switch
4
From Japan
On 2018-04-02 20:43:29
We use it where we need emergency stop. Attention is necessary because the board that spins the middle may disappear somewhere.
This review is about item#8510241.
Circuit and human protection
3
From Japan
On 2016-05-27 13:22:01
How to remove the button part is out as information from Monotaro, the beginning of the review, but it is already broken link. However, since the method is very simple, it would be nice if there is a good solution (bundled with a piece of pela etc).
This review is about item#08510214.
Parts of machinery equipment currently under construction
5
From Japan
On 2016-01-11 20:25:47
I bought it because the price delivery date is the best as compared with other places. It was easy to select because the specification was easy to understand. The operation is also good.
This review is about item#08510205.
For emergency shutdown of hydraulic expanding device
5
From Japan
On 2015-06-17 18:16:55
Cheap and duplexed safety device Remote SW use b contact
This review is about item#08510214.
For emergency stop of agricultural mechanical equipment
5
From Japan
On 2014-04-08 19:59:18
To be necessary, it is the second purchase (addition) that followed three years ago. Previous products are also active in good condition. As a feeling of use, I think whether the return spring will be weaker a little more, but ....
This review is about item#08510214.
Remove the product with the foreign-made product now, exchange it with Fuji Electric made with reliability.
5
From Japan
On 2013-06-04 17:53:46
For things attached to existing products, there are places to worry about, replace with reliable Fuji Electric products. I exchanged it before an accident occurred. With this, I think that I am relieved.
This review is about item#08510196.
For emergency stop of equipment
5
From Japan
On 2013-04-30 18:58:16
Although I will test variously from now on, I am operating without problems for now. Lack of explanation of button removal.
This review is about item#08510241.
Used for emergency stop button switch of running saw
5
From Japan
On 2013-03-24 21:28:30
I thought it was good.
This review is about item#08510196.
For emergency stop of equipment
5
From Japan
On 2011-10-06 11:23:54
It is saved when it is on HP which did not know how to remove the head of the button Usability is very good
This review is about item#08510214.