Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Push-Button Switch Ar30 Series for Emergency Stops
  • Push-Button Switch Ar30 Series for Emergency Stops
  • Push-Button Switch Ar30 Series for Emergency Stops

Push-Button Switch Ar30 Series for Emergency Stops AR30V0R-11R

4.73 (11)
Item.#
08510214
Mfr.#
AR30V0R-11R
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Degree of Contamination (Uise Environment)
3
Conditional Short Circuit Current
1000A
Rated Insulation Voltage (V)
AC/DC600
Mechanical Durability
100,000 times or more
Contact Arrangement
1a1b
Operating Ambient Temperature (deg C)
-20 - +70
Storage Temperature (DegreeC)
-40 - +80
Mounting Dimensions (mm)
phi30.5
Electrical Durability
At AC220V6A, over 500,000 times At AC220v3A, over 1 million times
Protection Structure
Controlling element: IP65 (oil proof type)
Insulation Resistance (Mohm)
Between charging part and opposite pole charging part: 100 (with DC500V Mega) or more
Operating Portion Shape
Large sized push lock (phi40/with white arrow head)
Rated Impulse Withstand Voltage (kV)
6
Short Circuit Protection Installation
Fuse 15A
Button Color
Red
Frame
Round
Reset Method
Turn reset
Material
Circular ring: Resin Product
Switching Frequency (times /hour)
1200 (at a 40% usage rate)
Shock (m/s2)
Malfunction: 150, durability: 500
Vibration
Variable oscillating endurance test: double amplitude of 0.5mm and a maximum of 50m / s2, frequency of 10-500Hz
Relative Humidity
Inside of board: 45-85%RH (at -5-+40 deg C)
Terminal Screws
With angle washer M3.5 plus, minus double use screw (self up type)
Withstand Voltage
Between ground charging and charging between different poles: AC2500V 1 minute
Customer Reviews
5 star 9
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.73
11 Customer Reviews
The reviews are automatic translation.
Replace the emergency stop button on the press machine broke
5
From Japan
On 2018-05-21 19:31:34
Conventional article Although the body part was made of aluminum die-cast, this product is plastic Is the durability that was made made safe?
This review is about item#39119377.
Emergency stop switch
4
From Japan
On 2018-04-02 20:43:29
We use it where we need emergency stop. Attention is necessary because the board that spins the middle may disappear somewhere.
This review is about item#8510241.
Circuit and human protection
3
From Japan
On 2016-05-27 13:22:01
How to remove the button part is out as information from Monotaro, the beginning of the review, but it is already broken link. However, since the method is very simple, it would be nice if there is a good solution (bundled with a piece of pela etc).
This review is about item#08510214.
Parts of machinery equipment currently under construction
5
From Japan
On 2016-01-11 20:25:47
I bought it because the price delivery date is the best as compared with other places. It was easy to select because the specification was easy to understand. The operation is also good.
This review is about item#08510205.
For emergency shutdown of hydraulic expanding device
5
From Japan
On 2015-06-17 18:16:55
Cheap and duplexed safety device Remote SW use b contact
This review is about item#08510214.
For emergency stop of agricultural mechanical equipment
5
From Japan
On 2014-04-08 19:59:18
To be necessary, it is the second purchase (addition) that followed three years ago. Previous products are also active in good condition. As a feeling of use, I think whether the return spring will be weaker a little more, but ....
This review is about item#08510214.
Remove the product with the foreign-made product now, exchange it with Fuji Electric made with reliability.
5
From Japan
On 2013-06-04 17:53:46
For things attached to existing products, there are places to worry about, replace with reliable Fuji Electric products. I exchanged it before an accident occurred. With this, I think that I am relieved.
This review is about item#08510196.
For emergency stop of equipment
5
From Japan
On 2013-04-30 18:58:16
Although I will test variously from now on, I am operating without problems for now. Lack of explanation of button removal.
This review is about item#08510241.
Used for emergency stop button switch of running saw
5
From Japan
On 2013-03-24 21:28:30
I thought it was good.
This review is about item#08510196.
For emergency stop of equipment
5
From Japan
On 2011-10-06 11:23:54
It is saved when it is on HP which did not know how to remove the head of the button Usability is very good
This review is about item#08510214.