Buy more than* S$200* and get FREE SHIPPING

  • Push-Button Switch Ar30 Series for Emergency Stops
  • Push-Button Switch Ar30 Series for Emergency Stops
  • Push-Button Switch Ar30 Series for Emergency Stops

Push-Button Switch Ar30 Series for Emergency Stops AR30V1R-11R

4.78 (9)
Item.#
08510223
Mfr.#
AR30V1R-11R
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Degree of Contamination (Uise Environment)
3
Conditional Short Circuit Current
1000A
Rated Insulation Voltage (V)
AC/DC600
Switching Frequency (times /hour)
1200 (at a 40% usage rate)
Shock (m/s2)
Malfunction: 150, durability: 500
Mechanical Durability
100,000 times or more
Contact Arrangement
1a1b
Operating Ambient Temperature (deg C)
-20 - +70
Protection Structure
Controlling element: IP65 (oil proof type)
Insulation Resistance (Mohm)
Between charging part and opposite pole charging part: 100 (with DC500V Mega) or more
Operating Portion Shape
Pushlock extra large type (phi65/with white arrow head)
Electrical Durability
At AC220V6A, over 500,000 times At AC220v3A, over 1 million times
Rated Impulse Withstand Voltage (kV)
6
Short Circuit Protection Installation
Fuse 15A
Storage Temperature (DegreeC)
-40 - +80
Mounting Dimensions (mm)
phi30.5
Button Color
Red
Frame
Round
Reset Method
Turn reset
Material
Circular ring: Resin Product
Relative Humidity
Inside of board: 45-85%RH (at -5-+40 deg C)
Terminal Screws
With angle washer M3.5 plus, minus double use screw (self up type)
Withstand Voltage
Between ground charging and charging between different poles: AC2500V 1 minute
Vibration
Variable oscillating endurance test: double amplitude of 0.5mm and a maximum of 50m / s2, frequency of 10-500Hz
Customer Reviews
5 star 8
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.78
9 Customer Reviews
The reviews are automatic translation.
Protection of the circuit and a human
3
From Japan
On 2016-05-27 13:22:01
If Removing the button part is the first of the review, it has come out as the information from the Monotaro, but it has already become a broken link. However, since the method is very simple, I hope if there is a good solution (such as bundled Perak).
This review is about item#08510214.
Machinery parts of the currently in production
5
From Japan
On 2016-01-11 20:25:47
Price Quote from elsewhere is I was allowed to buy because it is the best. Specification is is was easy to select so easy to understand. Behavior is also good.
This review is about item#08510205.
For emergency shutdown of hydraulic expanding device
5
From Japan
On 2015-06-17 18:16:55
Cheap and duplexed safety device Remote SW use b contact
This review is about item#08510214.
For emergency stop of agricultural mechanical equipment
5
From Japan
On 2014-04-08 19:59:18
To be necessary, it is the second purchase (addition) that followed three years ago. Previous products are also active in good condition. As a feeling of use, I think whether the return spring will be weaker a little more, but ....
This review is about item#08510214.
Remove the product with the foreign-made product now, exchange it with Fuji Electric made with reliability.
5
From Japan
On 2013-06-04 17:53:46
For things attached to existing products, there are places to worry about, replace with reliable Fuji Electric products. I exchanged it before an accident occurred. With this, I think that I am relieved.
This review is about item#08510196.
For emergency stop of equipment
5
From Japan
On 2013-04-30 18:58:16
Although I will test variously from now on, I am operating without problems for now. Lack of explanation of button removal.
This review is about item#08510241.
Used for emergency stop button switch of running saw
5
From Japan
On 2013-03-24 21:28:30
I thought it was good.
This review is about item#08510196.
For emergency stop of equipment
5
From Japan
On 2011-10-06 11:23:54
It is saved when it is on HP which did not know how to remove the head of the button Usability is very good
This review is about item#08510214.
As an emergency stop button of the machine
5
From Japan
On 2011-07-11 15:09:06
Easy to handle
This review is about item#08510241.