Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Selector switch AR 30 series
  • Selector switch AR 30 series
  • Selector switch AR 30 series

Selector switch AR 30 series AR30WR-122B

5.00 (1)
Item.#
08510284
Mfr.#
AR30WR-122B
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
20.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Rated Insulation Voltage (V)
AC/DC600
Storage Temperature (DegreeC)
-40 - +80
Mounting Dimensions (mm)
phi30.5
Number of Notches
3
Notch Angle (Degree)
45
Frame
Round
Handle Color
Black
Shock (m/s2)
Malfunction: 100, durability: 500
Operating Portion Shape
Long knob type
Degree of Contamination (Uise Environment)
3
Electrical Durability
At AC220V6A, over 500,000 times At AC220v3A, over 1 million times
Withstand Voltage
Between ground charging and charging between different poles: AC2500V 1 minute
Relative Humidity
Inside of board: 45-85%RH (at -5-+40 deg C)
Rated Impulse Withstand Voltage (kV)
6
Conditional Short Circuit Current
1000A
Short Circuit Protection Installation
Fuse 15A
Mechanical Durability
Over 20 million times
Reset Method
Automatic(left -> middle <- right)
Switching Frequency (times /hour)
1200 (at a 40% usage rate)
Contact Arrangement
2a2b
Operating Ambient Temperature (deg C)
-20 - +70
Material
Circular ring: Resin Product
Terminal Screws
With angle washer M3.5 plus, minus double use screw (self up type)
Vibration
Resonance test: double amplitude 0.1mm frequency 10-55Hz Oscillating endurance-test: double amplitude of 16.7Hz frequency of 3.0mm
Protection Structure
Controlling element: IP65 (oil proof type)
Insulation Resistance (Mohm)
Between charging part and opposite pole charging part: 100 (with DC500V Mega) or more
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for control panel
5
From Japan
On 2015-11-30 22:25:32
Because the delivery date was earlier, the price we used was a little expensive, but since it is not the one I care about, I bought it at the delivery date
This review is about item#08510293.