Buy more than* S$200* and get FREE SHIPPING

  • Selector switch AR 30 series
  • Selector switch AR 30 series
  • Selector switch AR 30 series

Selector switch AR 30 series AR30WR-311B

5.00 (1)
Item.#
08510293
Mfr.#
AR30WR-311B
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Rated Insulation Voltage (V)
AC/DC600
Mechanical Durability
Over 100 million times
Reset Method
Manual Operation
Switching Frequency (times /hour)
1200 (40% usage rate)
Contact Arrangement
1a1b
Operating Ambient Temperature (deg C)
-20 - +70
Material
Circular ring: Resin Product
Rated Impulse Withstand Voltage (kV)
6
Conditional Short Circuit Current
1000A
Short Circuit Protection Installation
Fuse 15A
Insulation Resistance (Mohm)
Between charging part and opposite pole charging part: 100 (with DC500V Mega) or more
Electrical Durability
At AC220V6A over 50 million times, At AC220v3A, over 100 million times
Withstand Voltage
Between charging part pairs and opposite pole charging part: For [ AC2500V ] : 1 minute
Number of Notches
3
Notch Angle (Degree)
45
Frame
Round
Handle Color
Black
Shock (m/s2)
Malfunction: 100, durability: 500
Operating Portion Shape
Long knob type
Degree of Contamination (Uise Environment)
3
Storage Temperature (DegreeC)
-40 - +80
Mounting Dimensions (mm)
phi 30.5
Relative Humidity
Inside of board: 45-85%RH (at -5-+40 deg C)
Terminal Screws
ANGLE WASHER M3.5 PLUS MINUS BOTH SIDED SCREW (Self up Type)
Vibration
resonance test: double amplitude frequency [ 0.1 mm ] 10-55Hz oscillating endurance-test: double amplitude frequency of 16.7 Hz of 3.0 mm
Protection Structure
controlling element: IP65 (Oil proof)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for control panel
5
From Japan
On 2015-11-30 22:25:32
Because the delivery date was earlier, the price we used was a little expensive, but since it is not the one I care about, I bought it at the delivery date
This review is about item#08510293.