Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Buzzer Dr30 Series
  • Buzzer Dr30 Series
  • Buzzer Dr30 Series

Buzzer Dr30 Series DR30B5-EB

4.60 (5)
Item.#
08510302
Mfr.#
DR30B5-EB
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Degree of Contamination (Uise Environment)
3
Frame
Round
Transformer
Without
Mounting Dimensions (mm)
phi30.5
Working Voltage (V)
AC/DC12 - 24
Cycle (kHz)
Ringing: 2.4-3.3
Operating Ambient Temperature (deg C)
-20 - +60
Sound Pressure
Front body 0.1m: 90dB or more Front body 1m: 70dB or more
Number of Oprerations
Intermittent ringing: 170 times per minituesute
Diode Test
Switching allowed for electronic continuous/intermittent sound (beep) (Depending on the condition of the changeover piece, the sound will beep either intermittently or continuously)
Withstand Voltage
AC1000V for 1 minute (against grounding space)
Insulation Resistance (Mohm)
100 or more (coupled wih earts charging parts) (with DC500V megger) or more
Shock (m/s2)
Durability: 500
Cap Color
Black
Durability
Continuous ringing time: 1000 hours
Storage Temperature (DegreeC)
-30 - +70
Model
Standard type
Operation Indicator
LED lamp/red
Rated Insulation Voltage (V)
AC/DC60
Protection Structure
Surface part: IP00 (open type)
Vibration
Resonance test: 0.1mm amplitude 10 to 55Hz frequency Constant vibration durability test: Double amplitude 3.0 mm, 16.7 Hz frequency
Terminal Screws
With angle washer M3.5 plus, minus double use screw (self up type)
Buzzer Sound
Switching allowed for electronic continuous/ intermittent sound (beep)
Relative Humidity
Inside of board: 45-85%RH (at -5-+40 deg C)
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Used for signaling when press machine counts up
3
From Japan
On 2018-01-27 10:18:32
Since it is attached to a press machine, I want a type that will lose a noise of the surroundings, so that a slightly bigger sound comes out.
This review is about item#38569167.
For control panel alarm
5
From Japan
On 2017-06-13 19:40:24
Although it is enough even in the present situation, I hope the depth of the back side of the board is a little short.
This review is about item#38569176.
Machine maintenance
5
From Japan
On 2017-06-04 09:04:32
Very easy to use. I also want to use it. There are no particular improvements.
This review is about item#8510311.
control panel
5
From Japan
On 2017-02-25 09:54:07
It was installed normally. I think that it is a good one for board use.
This review is about item#38569151.
control panel
5
From Japan
On 2017-02-22 21:49:33
When asked as the impression of ordinary installation it was with the general-purpose goods first.
This review is about item#38569151.