Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Buzzer Dr30 Series
  • Buzzer Dr30 Series
  • Buzzer Dr30 Series

Buzzer Dr30 Series DR30B5-MB

4.60 (5)
Item.#
08510327
Mfr.#
DR30B5-MB
Package Qty.
1PC
Ship pack of
1
46.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Degree of Contamination (Uise Environment)
3
Frame
Round
Operating Ambient Temperature (deg C)
-20 - +60
Durability
Continuous Ringing time: 1000 hours
Storage Temperature (DegreeC)
-30 - +70
Model
Standard form
Operation Indicator
LED lamp/red
Insulation Resistance (Mohm)
100 or more (coupled wih earts charging parts) (with DC500V megger) or more
Vibration
Resonance test: 0.1 mm frequency 10 to 55 Hz frequency Constant vibration durability test: Double amplitude 3.0 mm, 16.7 Hz frequency
Terminal Screws
ANGLE WASHER M3.5 PLUS MINUS BOTH SIDED SCREW (Self up Type)
Withstand Voltage
For [AC2000V ] 1 minute (vs. earth hours)
Relative Humidity
Inside of board: 45-85%RH (at -5-+40 deg C)
Shock (m/s2)
Durability: 500
Cap Color
Black
Rated Insulation Voltage (V)
AC250
Protection Structure
Surface part: IP00 (open type)
Transformer
With
Mounting Dimensions (mm)
phi 30.5
Working Voltage (V)
AC200 - 220
Cycle (kHz)
Ringing: 2.4-3.3
Sound Pressure
Front body 0.1 m:90 dB or more Front body of 1m: 70 dB or more
Number of Oprerations
Intermittent ringing: 170 times per minute
Buzzer Sound
Switching allowed for electronic continuous/ intermittent sound (beep)
Field of View
Switching allowed for electronic continuous/intermittent sound (beep) (Depending on the condition of the changeover piece, the sound will beep either intermittently or continuously)
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Used for signaling when press machine counts up
3
From Japan
On 2018-01-27 10:18:32
Since it is attached to a press machine, I want a type that will lose a noise of the surroundings, so that a slightly bigger sound comes out.
This review is about item#38569167.
For control panel alarm
5
From Japan
On 2017-06-13 19:40:24
Although it is enough even in the present situation, I hope the depth of the back side of the board is a little short.
This review is about item#38569176.
Machine maintenance
5
From Japan
On 2017-06-04 09:04:32
Very easy to use. I also want to use it. There are no particular improvements.
This review is about item#8510311.
control panel
5
From Japan
On 2017-02-25 09:54:07
It was installed normally. I think that it is a good one for board use.
This review is about item#38569151.
control panel
5
From Japan
On 2017-02-22 21:49:33
When asked as the impression of ordinary installation it was with the general-purpose goods first.
This review is about item#38569151.