Buy more than* S$200* and get FREE SHIPPING

  • Display Light Dr30 Series, Dome Shape phi24
  • Display Light Dr30 Series, Dome Shape phi24
  • Display Light Dr30 Series, Dome Shape phi24

Display Light Dr30 Series, Dome Shape phi24 DR30D0L-E3R

4.67 (3)
Item.#
08510354
Mfr.#
DR30D0L-E3R
Package Qty.
1PC
Ship pack of
1
10.45 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shock (m/s2)
Durability: 500
Rated Impulse Withstand Voltage (kV)
6
Frame
Round
System
All the voltage types
Transformer
Without
Shape
Display part: Dome shape (24)
Lamp Voltage (V)
AC/DC24
Withstand Voltage
Between charging part pairs and opposite pole charging part, For AC2000V: 1 minute
Protection Structure
controlling element: IP65 (Oil proof)
Relative Humidity
Inside of board: 45-85%RH (at -5-+40 deg C) (except in the case of freezing or dew condensation)
Degree of Contamination (Uise Environment)
3
Lamp Type
LED (standard type)
Mounting Dimensions (mm)
phi 30.5
Rated Insulation Voltage (V)
AC/DC250
Color
Red
Storage Temperature (DegreeC)
-40 - +80
Terminal Screws
ANGLE WASHER M3.5 PLUS MINUS BOTH SIDED SCREW (Self up Type)
Vibration
resonance test: double amplitude frequency [ 0.1 mm ] 10-55Hz oscillating endurance-test: double amplitude frequency of 16.7 Hz of 3.0 mm
Operating Ambient Temperature (deg C)
-20-+50 (without the cases of freezing or condensation)
Insulation Resistance (Mohm)
Between charging part and opposite pole charging part: 100 (with DC500V Mega) or more
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
I let the current flow and make it light.
5
From Japan
On 2015-09-22 00:38:29
It was properly attached to the hole of 30φ. The wiring was neatly attached. It shined properly. There is no particular problem.
This review is about item#08510433.
Control panel indicator light
4
From Japan
On 2014-02-07 11:50:20
It can be used without problems for use. However, as always, it takes about one week to ship from almost 100% ordering to arrival until 5 days later. Since there is no time not including Saturdays and Sundays other than Monday ordering, at the very least we would like shipments to be shipped so quickly that items like domestic goods and makers inventory. It will not feel like it will be convenient if it takes too much time.
This review is about item#08510381.
For electromagnetic clutch operation indication, for forgetting to forget
5
From Japan
On 2013-12-27 07:42:57
When I used a light bulb type, I tried this product with scolding as to whether there are more bright objects from customers. We got an answer that customer's reaction is enough. I think that it is a good product that can satisfy both price and performance. As a hope, since there are a lot of protrusions when the rubber ring is squeezed a little softly, it seems to be somewhat hardened.
This review is about item#08510354.