Buy more than* S$200* and get FREE SHIPPING

  • Display Light Dr30 Series, Dome Shape phi24
  • Display Light Dr30 Series, Dome Shape phi24
  • Display Light Dr30 Series, Dome Shape phi24

Display Light Dr30 Series, Dome Shape phi24 DR30D0L-E3W

4.67 (3)
Item.#
08510363
Mfr.#
DR30D0L-E3W
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shock (m/s2)
Durability: 500
Rated Impulse Withstand Voltage (kV)
6
Frame
Round
Shape
Display: dome-shaped (phi24)
Lamp Voltage (V)
AC/DC24
System
Full voltage equation
Transformer
None
Withstand Voltage
1 minute AC2000V: live parts vs. earth-between different polarity between live parts
Protection Structure
Operating unit: IP65 (Oil Resistant)
Relative Humidity
In the panel: 45 to 85% RH (at -5 to + 40 deg C) (However, the thing freezing, non-condensing)
Degree of Contamination (Uise Environment)
3
Lamp Type
LED (standard type)
Color
White
Storage Temperature (DegreeC)
-40 to +80
Mounting Dimensions (mm)
phi30.5
Rated Insulation Voltage (V)
AC/DC250
Terminal Screws
Square washer M3.5 plus and minus for both screws (self-up)
Vibration
3.0mm double amplitude frequency 16.7Hz: resonance test: 10 to 55Hz constant vibration endurance test double amplitude 0.1mm Frequency
Operating Ambient Temperature (deg C)
(No freezing No condensation) -20 to +50
Insulation Resistance (Mohm)
Live part-to-ground between different polarity between live parts: more than 100 (DC500V mega)
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
I let the current flow and make it light.
5
From Japan
On 2015-09-22 00:38:29
It was properly attached to the hole of 30φ. The wiring was neatly attached. It shined properly. There is no particular problem.
This review is about item#08510433.
Control panel indicator light
4
From Japan
On 2014-02-07 11:50:20
It can be used without problems for use. However, as always, it takes about one week to ship from almost 100% ordering to arrival until 5 days later. Since there is no time not including Saturdays and Sundays other than Monday ordering, at the very least we would like shipments to be shipped so quickly that items like domestic goods and makers inventory. It will not feel like it will be convenient if it takes too much time.
This review is about item#08510381.
For electromagnetic clutch operation indication, for forgetting to forget
5
From Japan
On 2013-12-27 07:42:57
When I used a light bulb type, I tried this product with scolding as to whether there are more bright objects from customers. We got an answer that customer's reaction is enough. I think that it is a good product that can satisfy both price and performance. As a hope, since there are a lot of protrusions when the rubber ring is squeezed a little softly, it seems to be somewhat hardened.
This review is about item#08510354.