NoteBuy more than* S$200* and get FREE SHIPPING

  • Display Light Dr30 Series, Dome Shape phi24
  • Display Light Dr30 Series, Dome Shape phi24
  • Display Light Dr30 Series, Dome Shape phi24

Display Light Dr30 Series, Dome Shape phi24 DR30D0L-H3R

4.67 (3)
Item.#
08510397
Mfr.#
DR30D0L-H3R
Package Qty.
1PC
Ship pack of
1
15.47 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shock (m/s2)
Durability: 500
Rated Impulse Withstand Voltage (kV)
6
Frame
Round
Shape
Display part: Dome shape (24)
Lamp Voltage (V)
AC110
System
Transformer unit type
Transformer
With
Withstand Voltage
Between charging part pairs and opposite pole charging part, For AC2000V: 1 minute
Protection Structure
controlling element: IP65 (Oil proof)
Relative Humidity
Inside of board: 45-85%RH (at -5-+40 deg C) (except in the case of freezing or dew condensation)
Degree of Contamination (Uise Environment)
3
Lamp Type
LED (standard type)
Color
Red
Storage Temperature (DegreeC)
-40 - +80
Mounting Dimensions (mm)
phi 30.5
Rated Insulation Voltage (V)
AC/DC600
Terminal Screws
ANGLE WASHER M3.5 PLUS MINUS BOTH SIDED SCREW (Self up Type)
Vibration
resonance test: double amplitude frequency [ 0.1 mm ] 10-55Hz oscillating endurance-test: double amplitude frequency of 16.7 Hz of 3.0 mm
Operating Ambient Temperature (deg C)
-20-+50 (without the cases of freezing or condensation)
Insulation Resistance (Mohm)
Between charging part and opposite pole charging part: 100 (with DC500V Mega) or more
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Shine by applying a current.
5
From Japan
On 2015-09-22 00:38:29
It was inserted neatly into the hole of 30φ. Wiring was also attached properly. It was light properly. Is no particular problem.
This review is about item#08510433.
Control panel indicator lights
4
From Japan
On 2014-02-07 11:50:20
In use, it can be used without problems. However, until the arrival from almost 100% ordered in shipping until after I always thing 5 days It takes more than a week. Since there is no time that does not include Saturdays, Sundays, other than the order Monday, at the very least Domestic goods and manufacturers such things are in stock'd like to see fast shipping. No longer feel like a convenient and takes less time.
This review is about item#08510381.
In the electromagnetic clutch actuation display, for prevention off forgotten
5
From Japan
On 2013-12-27 07:42:57
Was using a light bulb type, whether there is no more bright ones from the customer, tried this product your complaints in the. Reaction of customers was received this in enough, and the answer. I think price, a good product that can be satisfied with performance. As desired, since the squeeze-out is often when the rubber ring was strangled a little softer, a little stiff looks good.
This review is about item#08510354.