Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Circuit Protector Cp-D Type
  • Circuit Protector Cp-D Type
  • Circuit Protector Cp-D Type

Circuit Protector Cp-D Type CP32D/20

5.00 (3)
Item.#
08510765
Mfr.#
CP32D/20
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Rated Breaking Capacity (A)
AC250V/DC50V/1000
Standard Surrouunding Temperature (degree c)
40
Frame (AF)
30
Allowable Relative Humidity (%)
45-85
Rated Operating Voltage
AC250V(50/60Hz),DC50V
Tripping System
Fluid electromagnetic
Connection
Screw terminal connection
Inductive Load (A)
0.5
Impact Resistance
294m / s 2 more
Voltage Resistance
AC2000V, between 1min
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Resistance Load
1A
Rated Insulation Voltage (V)
250(50/60Hz)
Form Name
CP over D-shaped
Switching Lifetime (times)
6000 or more (rated current energized)
Rated Current (A)
20
Outside Dimension (mm)
50x64x65
Number of Poles
2P
Operating Characteristics
Tokinobe-gata
Weight (g)
About 200
Vibration Resistance
Double amplitude 1mm, 10 over 100Hz (about 147m / s 2 )
Operating Ambient Temperature (Degree C)
Over 10 over +60 (storage ambient temperature over 40 over +60) with no icing
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Maintenance of the machine
5
From Japan
On 2017-11-24 16:31:17
It is a very good product, I think that I will purchase the delivery time response well next time as well.
This review is about item#6883572.
Use for relay kit training equipment
5
From Japan
On 2016-05-25 20:46:29
Although it is one-sided, it is essential for such equipment.
This review is about item#06883527.
Used for power supply of telemeter device
5
From Japan
On 2013-03-17 11:03:01
I have been using things from this manufacturer for a long time. Because I am used to it, it is easy to use.
This review is about item#08510731.