Buy more than* S$200* and get FREE SHIPPING

  • Bung Type Fuse Fuse-Based
  • Bung Type Fuse Fuse-Based
  • Bung Type Fuse Fuse-Based
  • Bung Type Fuse Fuse-Based

Bung Type Fuse Fuse-Based AFa30

5.00 (2)
Item.#
08513881
Mfr.#
AFa30
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatibility Terminal
Crimp terminal: maximum R14-5
Specification
Screw mounting
Compatible Electiric Wires
Cross-sectional area 14mm2
Compatible
Fuse-link: For general BLA003-030, semiconductor BLC 012-1-023-1 Ring: R3-R20 Connector: Pa30
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Remodeled item
5
From Japan
On 2015-03-25 15:30:39
Manufacturer It is a commercial item and there is no problem separately.
This review is about item#08513881.
As protection of the investigation power source of 440 V series
5
From Japan
On 2014-06-16 09:13:01
Since there are not much fuses and fuse boxes exceeding 200v, it was useful.
This review is about item#08513881.