Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Bung Type Fuse Fuse-Based
  • Bung Type Fuse Fuse-Based
  • Bung Type Fuse Fuse-Based

Bung Type Fuse Fuse-Based AFa30X

5.00 (2)
Item.#
08513897
Mfr.#
AFa30X
Package Qty.
1PC
Ship pack of
1
14.39 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatibility Terminal
Crimp terminal: maximum R14-5
Specification
Rail mounting type
Compatible Electiric Wires
Cross-sectional area 14mm2
Compatible
Fuse-link: For general BLA003-030, semiconductor BLC 012-1-023-1 Ring: R3-R20 Connector: Pa30
Mounting Pitch
No cover for charging part of more than 36mm, charging part cover mounting for more than 36mm
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Remodeling goods
5
From Japan
On 2015-03-25 15:30:39
It is a manufacturer commercially available there is no separate issue.
This review is about item#08513881.
As a protection of the investigation power of 440V system
5
From Japan
On 2014-06-16 09:13:01
Fuse more than 200v, because there is not much fuse box, was to come in handy.
This review is about item#08513881.