Buy more than* S$200* and get FREE SHIPPING

  • D-Type Fuse Fuse Link, Fuse Cylinder
  • D-Type Fuse Fuse Link, Fuse Cylinder
  • D-Type Fuse Fuse Link, Fuse Cylinder

D-Type Fuse Fuse Link, Fuse Cylinder BLA010

4.57 (7)
Item.#
08513924
Mfr.#
BLA010
Package Qty.
1PC
Ship pack of
1
3.12 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Voltage (V)
AC/DC600
Specification
Sulfide Gas Countermeasure Component
Rated Breaking Current (kA)
100
Dimensions B (mm)
10
Compatible
Connector: Pa30 Ring: R10 Base: Afa30, Ba30
Dimensions A (mm)
50
Weight (g)
12
Rated Current (A)
10
Dimension d (phi mm)
8
Dimension D (phi mm)
13
Customer Reviews
5 star 4
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Machinery maintenance
5
From Japan
On 2016-10-03 13:11:43
Gone off fuse, it survived there is a stock even when steep.
This review is about item#8513924.
Repair of processing machinery
5
From Japan
On 2015-08-19 12:08:35
Processing machine of fuse flew when the work is clogged, was looking urgently or can not cope. Enters the cheap hand in the next day shipment, it was very helpful.
This review is about item#06710182.
vendor
5
From Japan
On 2015-07-24 19:03:17
Opportunity is old quite Sen径 fuse was saved on et al found in Monotarou there is no dealer. thank you very much.
This review is about item#08513942.
For the old machine
4
From Japan
On 2015-03-27 16:02:32
Because you are this fuse is used in quite old machine, there is no stock in the neighborhood. Since the fuses, but there is no such feeling, it will be saved because the price is cheaper delivery time is also faster.
This review is about item#08513951.
For business
4
From Japan
On 2014-12-09 15:22:04
After taking a quote in the comings and goings of skill in the art, it was about six times the price of this price. I was surprised
This review is about item#06710182.
Use the press machine
5
From Japan
On 2012-09-27 15:01:24
Off suddenly, because the process was also jammed Since it was delivered in the next day in the morning It was very helpful
This review is about item#08513951.
Used to DC110V control circuit
4
From Japan
On 2012-09-18 00:22:55
The other day at the time of purchase, the white part of the fuse barrel sometimes lacked about 1cm a little less, we have to replace. So that you can purchase with confidence from the next time, I would appreciate it if you would confirm, such as in the packaging during processing and pre-shipment.
This review is about item#06710182.