Buy more than* S$200* and get FREE SHIPPING

  • D-Type Fuse Fuse Link, Fuse Cylinder
  • D-Type Fuse Fuse Link, Fuse Cylinder
  • D-Type Fuse Fuse Link, Fuse Cylinder

D-Type Fuse Fuse Link, Fuse Cylinder BLA020

4.70 (10)
Item.#
08513942
Mfr.#
BLA020
Package Qty.
1PC
Ship pack of
1
3.55 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Breaking Current (kA)
100
Dimensions B (mm)
10
Dimensions A (mm)
50
Weight (g)
12
Compatible
Cap: Pa30 Ring: R20 Base: Afa30, Ba30
Rated Current (A)
20
Dimension d (phi mm)
10
Dimension D (phi mm)
13
Rated Voltage (V)
AC/DC600
Specification
Sulfide Gas Countermeasure Component
Customer Reviews
5 star 7
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.70
10 Customer Reviews
The reviews are automatic translation.
lathe manufacturing
5
From Japan
On 2017-10-27 11:35:25
Although I always use the same item, it is very helpful if I consider the price and time.
This review is about item#8513942.
Machine maintenance
5
From Japan
On 2017-09-19 15:18:35
I do not sell so much else and I can repeat it because I can buy it in units of one.
This review is about item#8513942.
For machine maintenance
5
From Japan
On 2017-08-05 13:30:51
I used it at a fuse of a large machine more than 10 years ago, suddenly the fuse flew, the machine stopped, looking for search, it was a reasonable price. Although it was "Hattaro" indeed, 15: 00 has passed, it is not overnight delivery, it was prepared at other companies' high price (including shipping fee and cash on delivery handling fee). I bought it here for stock. I will be saved if closing time is a little late.
This review is about item#8513951.
Maintenance of machine
5
From Japan
On 2016-10-03 13:11:43
The fuse burned out, even when it was steep, there was inventory and it was saved.
This review is about item#8513924.
Repair of processing machine
5
From Japan
On 2015-08-19 12:08:35
When the work was packed, the fuse of the processing machine flew and was looking for it as soon as we could deal with it. I got cheap at shipping the next day and was very helpful.
This review is about item#06710182.
vendor
5
From Japan
On 2015-07-24 19:03:17
Opportunity was old, and it was easy to find a plug diameter fuse in monotalaw without a store handling it. thank you very much.
This review is about item#08513942.
For old machines
4
From Japan
On 2015-03-27 16:02:32
Because this fuse is used for quite old machines, there is no stock in the neighborhood. Because it is a fuse, there is no feeling of use, but because the price is cheap and the delivery date is quick, it is saved.
This review is about item#08513951.
For business
4
From Japan
On 2014-12-09 15:22:04
When I made an estimate by a business operator, it was about 6 times the price here. Surprised
This review is about item#06710182.
Used for press machine
5
From Japan
On 2012-09-27 15:01:24
I was suddenly burned out and the process was packed so I was delighted very much as it was delivered the next morning
This review is about item#08513951.
Used for DC 110 V control circuit
4
From Japan
On 2012-09-18 00:22:55
At the time of purchase the other day, the white part of the fuses tube was missing a little less than 1 cm and it was exchanged. It will be appreciated if you can confirm at packaging processing and before shipment so that you can purchase with confidence from the next time.
This review is about item#06710182.