Buy more than* S$200* and get FREE SHIPPING

  • D-Type Fuse Fuse Link, Fuse Cylinder
  • D-Type Fuse Fuse Link, Fuse Cylinder
  • D-Type Fuse Fuse Link, Fuse Cylinder

D-Type Fuse Fuse Link, Fuse Cylinder BLA030

4.57 (7)
Item.#
08513951
Mfr.#
BLA030
Package Qty.
1PC
Ship pack of
1
4.37 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimensions B (mm)
10
Dimensions A (mm)
50
Weight (g)
12
Rated Current (A)
30
Compatible
Connector: Pa30 Base: Afa30, Ba30
Dimension d (phi mm)
14
Dimension D (phi mm)
13
Rated Voltage (V)
AC/DC600
Specification
Sulfide Gas Countermeasure Component
Rated Breaking Current (kA)
100
Customer Reviews
5 star 4
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Machinery maintenance
5
From Japan
On 2016-10-03 13:11:43
Gone off fuse, it survived there is a stock even when steep.
This review is about item#8513924.
Repair of processing machine
5
From Japan
On 2015-08-19 12:08:35
When the work was packed, the fuse of the processing machine flew and was looking for it as soon as we could deal with it. I got cheap at shipping the next day and was very helpful.
This review is about item#06710182.
vendor
5
From Japan
On 2015-07-24 19:03:17
Opportunity was old, and it was easy to find a plug diameter fuse in monotalaw without a store handling it. thank you very much.
This review is about item#08513942.
For old machines
4
From Japan
On 2015-03-27 16:02:32
Because this fuse is used for quite old machines, there is no stock in the neighborhood. Because it is a fuse, there is no feeling of use, but because the price is cheap and the delivery date is quick, it is saved.
This review is about item#08513951.
For business
4
From Japan
On 2014-12-09 15:22:04
When I made an estimate by a business operator, it was about 6 times the price here. Surprised
This review is about item#06710182.
Used for press machine
5
From Japan
On 2012-09-27 15:01:24
I was suddenly burned out and the process was packed so I was delighted very much as it was delivered the next morning
This review is about item#08513951.
Used for DC 110 V control circuit
4
From Japan
On 2012-09-18 00:22:55
At the time of purchase the other day, the white part of the fuses tube was missing a little less than 1 cm and it was exchanged. It will be appreciated if you can confirm at packaging processing and before shipment so that you can purchase with confidence from the next time.
This review is about item#06710182.