Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • D-type Fuse Charge Parts Protective Cover
  • D-type Fuse Charge Parts Protective Cover
  • D-type Fuse Charge Parts Protective Cover

D-type Fuse Charge Parts Protective Cover CG-30

5.00 (1)
Item.#
08513976
Mfr.#
CG-30
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Color
Black translucent
Compatible
Plug fuse 30A, for frame surface mounting and rail mounting
Combustion
Flame retardant
Material
Synthetic resin
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For preventing electric shock of plugged fuse base AFa30X
5
From Japan
On 2017-08-10 19:55:35
The AFa30X has exposed terminals such as terminals, but it can be covered properly by attaching a cover.
This review is about item#8513976.