Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Twin Wheel Caster, Screw Type, Blade Latch, TE40N
  • Twin Wheel Caster, Screw Type, Blade Latch, TE40N
  • Twin Wheel Caster, Screw Type, Blade Latch, TE40N

Twin Wheel Caster, Screw Type, Blade Latch, TE40N TE-40N8S

Item.#
08514012
Mfr.#
TE-40N8S
Package Qty.
1PC
Ship pack of
1
9.71 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions Nt (mm)
4.5
Screw Dimensions Nd (mm)
M8x1.25
Wheel Diameter D (phi mm)
38
Eccentricity C (mm)
15
Dimensions W2(mm)
15.5
Attachment Height H (mm)
42.5
Withstand Load
392N(40kg)
Material (Wheel)
Elastomer
Shape
Swivel S
Shaft Length Nl(mm)
12
Dimensions Nb (mm)
14
Allowable Load (daN)
39.2
Wheel Width W(mm)
51
Dimensions W1(mm)
20
Dimensions C1 (mm)
34
Dimensions a (mm)
7
Material (Body)
Nylon
Specification
With stopper