Buy more than* S$200* and get FREE SHIPPING

  • Moisture and Dust Proof Clock, Proof 522

Moisture and Dust Proof Clock, Proof 522 4MG522-050

4.00 (1)
Item.#
08514046
Mfr.#
4MG522-050
Package Qty.
1PC
Ship pack of
1
89.11 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Battery Life
About 1 year
Dimension (phi x mm)
320x39
Weight (g)
900
Batteries
Manganese batteries AA x 1
Finishing
Finish chrome plating (white)
Material
Frame: iron, plastic
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
It's big and clearly visible
4
From Japan
On 2016-08-22 08:39:30
I thought that other products used about 1 year used broke the inside and it was full of rust and was used in high humidity place, I made this product with moistureproof and dustproof function. It is satisfactory because the function is cheaper than anywhere.
This review is about item#08514046.