Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • DAILOVE
  • DAILOVE
  • DAILOVE

DAILOVE 102

4.25 (4)
Item.#
08514152
Mfr.#
102
Package Qty.
1Pair
Ship pack of
1
49.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Caution
Do not use acid, alkali, organic solvents and chemicals. Please do not use below-60 degree C. Please do not use more than 40 degrees C.
Material (surface)
Polyurethane and cotton (fabric)
Type
Dual structure standard type
Dimensions E (mm)
53
Size
3L
Around Palms (cm)
15.6
Overall Length (cm)
30
Dimensions B (mm)
152
Purpose
Farming, fishing, forestry, dairy industry, construction and civil engineering industry, fishing industry, refrigerated warehouses, shoveling snow, snow sculpture building, gas station, machinery maintenance, cleaning industry, petroleum transportation in
Material (reverse side)
Acrylics (nap raising)
Color
Yellow
Dimensions A (mm)
300
TRUSCO Part Number
324-7066
Middle Finger Length (cm)
8.9
Dimensions C (mm)
138
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Snow removal work
5
From Japan
On 2018-04-10 16:33:36
I use it for ski patrol. It is useful because fine rope work is also possible.
This review is about item#6387604.
In a freezing warehouse
2
From Japan
On 2017-06-20 21:04:10
I thought that it was used in combination with the gloves, but it was more decided than I thought. I use it in the freezer warehouse for shipping out of packs, It was too big and funny. Some of my hands are small, It is a bit strict, is not it? And, perhaps, it seems normal, but it is cool and it is cold. I am emphasizing inner attachment, Removal of the inner can not be done, Washing with the inner unit is impossible. Because the price is price, I expected a little ... If you can endure this level of coldness, say clearly Since there are items that are not problematic even if it is cheaper, Personally I can not recommend it.
This review is about item#8514143.
Skiing
5
From Japan
On 2016-05-30 14:35:03
Ski patrol was using it. I think that I want to use this season.
Work in freezer
5
From Japan
On 2013-06-16 07:28:10
It is an item indispensable for working in the freezer. After working for 20 to 30 minutes you will see the difference. Darobe after wearing gloves, so it's OK for nearly an hour. 102 is brushed on the inside, so it is possible to correspond to long work which was impossible at 108.
This review is about item#06387604.