Buy more than* S$200* and get FREE SHIPPING

  • Shredder Maintenance Sheet

Shredder Maintenance Sheet KPS-CL-MSA4

4.67 (3)
Item.#
08514213
Mfr.#
KPS-CL-MSA4
Package Qty.
1Pack(13Sheet)
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
External Form Dimensions (Width x Height)(mm)
218x151
Material
Lubricating oil, paper
Compatible Models
Shredder supporting input width A4, A4 horizontal two fold
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Shred a large amount of documents
5
From Japan
On 2016-03-01 15:16:51
The shredder I used before did not use the maintenance sheet, but lastly the parts between the blades were missing and it got broken. I started using the maintenance sheet after renewing, but it is less of a piece of paper and I feel no stress.
This review is about item#08514213.
Use a maintenance sheet occasionally to keep the shredder in tune
4
From Japan
On 2015-10-07 14:59:41
Even though I seemed to be in good condition for a long time using shredder, it was occasionally partial but sometimes not. I sometimes purchase because I want to carefully use the machine for a long time. Although I use repeat orders and occasionally use it for maintenance, it is not a sharp sharpness feeling but it seems to have become somewhat smooth after use. I regularly use keeping the condition whether the original purpose is fulfilled.
This review is about item#08514213.
maintenance
5
From Japan
On 2015-01-21 09:08:58
Easy to use
This review is about item#08514213.