Buy more than* S$200* and get FREE SHIPPING

  • Long Lever File

Long Lever File Fu-2300NR

4.57 (7)
Item.#
08514317
Mfr.#
Fu-2300NR
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Across Back (mm)
20
External Form Dimensions (Width x Height)(mm)
238x307
Filing Thickness (mm)
12
Size
A4 vertical
Specification
Law on Promoting Green Purchasing Compliant
Green Purchasing Law
Compatible
Material (cover)
Thick colored board paper
Storage Number of Sheets
120 sheets
Color
Red
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Classification of stored documents
4
From Japan
On 2018-03-29 23:11:26
The color is clean, the paper quality is light, durable and easy to use. As a request, it will be easier to use if you have a pocket on the back cover (inside left).
This review is about item#8514301.
Document arrangement
5
From Japan
On 2018-02-05 23:42:57
Previously it was a staple product that had been stationed in stationery shops, but recently I have not seen it. It is a very easy-to-use file with thick cover and long lever. Currently, many resin products made of peppers are valuable items. I hope that such good products are long run.
This review is about item#8514292.
File storage documents
5
From Japan
On 2017-12-13 17:11:22
Long lever strongly stops It is our company's regular item
This review is about item#8514292.
Document holder
5
From Japan
On 2017-12-07 18:47:34
I did not sell this size easily, so it was saved.
This review is about item#371918.
To organize documents
5
From Japan
On 2017-04-13 15:16:54
It is pretty good compared to one that can not drill a hole. I might buy it.
This review is about item#371902.
Document storage
3
From Japan
On 2013-05-31 14:00:39
Paper does not slip because the lever opens
This review is about item#08514292.
Filing the daily report color-coded on a quarterly basis.
5
From Japan
On 2013-04-12 13:29:55
Tokyu Hands, I tried a lot with Monotaro. After all "Kokuyo" This long lever file is securely held.
This review is about item#08514292.