Buy more than* S$200* and get FREE SHIPPING

  • Long Lever File

Long Lever File Fu-2300NY

4.60 (5)
Item.#
08514326
Mfr.#
Fu-2300NY
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Across Back (mm)
20
External Form Dimensions (Width x Height)(mm)
238x307
Filing Thickness (mm)
12
Size
A4 vertical
Specification
Law on Promoting Green Purchasing Compliant
Green Purchasing Law
Compatible
Material (cover)
Thick colored board paper
Storage Number of Sheets
120 sheets
Color
Yellow
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
File storage documents
5
From Japan
On 2017-12-13 17:11:22
Long lever strongly stops It is our company's regular item
This review is about item#8514292.
Document holder
5
From Japan
On 2017-12-07 18:47:34
I did not sell this size easily, so it was saved.
This review is about item#371918.
To organize documents
5
From Japan
On 2017-04-13 15:16:54
It is pretty good compared to one that can not drill a hole. I might buy it.
This review is about item#371902.
Document storage
3
From Japan
On 2013-05-31 14:00:39
Paper does not slip because the lever opens
This review is about item#08514292.
Filing the daily report color-coded on a quarterly basis.
5
From Japan
On 2013-04-12 13:29:55
Tokyu Hands, I tried a lot with Monotaro. After all "Kokuyo" This long lever file is securely held.
This review is about item#08514292.