Buy more than* S$200* and get FREE SHIPPING

  • Safety Shoes Short Boots
  • Safety Shoes Short Boots
  • Safety Shoes Short Boots

Safety Shoes Short Boots 23.5cm

3.38 (76)
Item.#
08514676
Mfr.#
23.5cm
Package Qty.
1Pair
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Sole
One layered bottom
JIS Standard
JIS T8101 Lethear Class S
Material (Sole)
Synthetic-rubber bottom (single bottom layer)
Specification
VP (Vulcanize Press) molding (Top and bottom leather are integral)
Type
Shoes
Material (Skin)
Cow chromium leather
Foot Width
3E
Standard Weight (g/1 leg)
520(25.5cm)
Color
Black
Size (cm)
23.5
Material (toe core)
core made from steel
Customer Reviews
5 star 23
4 star 16
3 star 14
2 star 13
1 star 10
Review Rating: 3.38
76 Customer Reviews
The reviews are automatic translation.
Factory work
3
From Japan
On 2015-07-05 14:16:55
General factory work to the weight, we have almost satisfied about the ease of walking and the like.
This review is about item#08514703.
Glass replacement construction work
5
From Japan
On 2014-11-27 22:36:10
You can use without any problem.
This review is about item#08514703.
Walk in the factory
4
From Japan
On 2014-04-30 14:05:32
Since it is not for everyday use, it was cage looking for the cheapest safety shoes. Because too cheap you quality did not expect, but there was no inconvenience such as falls very easy to wear foot. However, I ordered the size of the shoes you are wearing in the daily routine, I think that pretty big but I thought what to a replacement, try to use wearing lots of time and effort is confusing somehow socks of return, and the like. It was a very satisfactory goods other size.
This review is about item#08514703.
Work shoes
1
From Japan
On 2013-12-04 13:34:03
I feel to say quite cheap not good quality material, probably a good place if able to have half a year. Well I do than was purchased with some degree imagine.
This review is about item#08514737.
Field work
3
From Japan
On 2013-09-10 21:26:24
4E but is fine?
This review is about item#08514755.
It is using at the time of the cargo work with a forklift.
5
From Japan
On 2013-09-10 19:36:48
Material is soft and comfortable to wear is good.
This review is about item#08514712.
Ordinary use
2
From Japan
On 2013-09-07 05:29:43
It is comfort good. However, weak adhesion between the sole and the shoe body, sole tip has been opened in less than six months. Price is cheap minute, I think that life is short.
This review is about item#08514746.
Farm work
5
From Japan
On 2013-08-07 22:46:23
But it is a little heavy, so comfort is also well be in the work there is a sense of security, but we're always work wearing this.
This review is about item#08514703.
Scheduled to be used in mild mechanical assembly site
5
From Japan
On 2013-08-07 13:24:50
Opportunity to actually use is not yet, but I feel you put the look-foot is not bad. Try to actually use, we would like to examine the repeat purchase from a look at the durability, but this price is attractive.
This review is about item#08514755.
Hardware assembly work in the factory
4
From Japan
On 2013-07-09 13:16:03
The percentage of the price, in terms of easy to wear soft, can be used safely Yes to properly guard.
This review is about item#08514703.