Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Safety Shoes Short Boots
  • Safety Shoes Short Boots
  • Safety Shoes Short Boots

Safety Shoes Short Boots 24.0cm

3.35 (77)
Item.#
08514685
Mfr.#
24.0cm
Package Qty.
1Pair
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Sole
One layered bottom
JIS Standard
JIS T8101 Lethear Class S
Material (Sole)
Synthetic-rubber bottom (single bottom layer)
Specification
VP (Vulcanize Press) molding (Top and bottom leather are integral)
Type
Brogues
Material (Skin)
Chrome leather from cattle
Foot Width
3E
Standard Weight (g/1 leg)
520(25.5cm)
Color
Black
Size (cm)
24.0
Material (toe core)
Steel toepuffs
Customer Reviews
5 star 23
4 star 16
3 star 14
2 star 13
1 star 11
Review Rating: 3.35
77 Customer Reviews
The reviews are automatic translation.
For field work
1
From Japan
On 2017-07-03 19:58:40
I thought that it was not good or bad of the goods, but I had to check the size of the shoes actually to check it.
This review is about item#8514676.
During factory work
3
From Japan
On 2015-07-05 14:16:55
We are almost satisfied with weight, easy walking etc for general work in the factory.
This review is about item#08514703.
Glass replacement work
5
From Japan
On 2014-11-27 22:36:10
I can use it without any problem.
This review is about item#08514703.
Walking in the factory
4
From Japan
On 2014-04-30 14:05:32
Because it is not to use on a daily basis, I was looking for the cheapest safety shoes. It was too cheap so I did not expect quality, but there was not any inconvenience such as hitting the feet very easy to wear. However, although I ordered the size of the shoes that I usually wear everyday, I thought I was going to replace it quite a lot, but I had some trouble with returning it and I managed to wear socks and use it somehow. Besides size it was a very satisfying item.
This review is about item#08514703.
Work shoes
1
From Japan
On 2013-12-04 13:34:03
Quality is also not good with pretty cheap material, feeling that it is good place to possibly have half a year. Well it is good to imagine it to some extent and purchase it.
This review is about item#08514737.
Site work
3
From Japan
On 2013-09-10 21:26:24
Should I have 4E?
This review is about item#08514755.
It is used for loading work with a forklift.
5
From Japan
On 2013-09-10 19:36:48
The material is soft and comfortable to wear.
This review is about item#08514712.
Normal use
2
From Japan
On 2013-09-07 05:29:43
Comfortable to wear. However, the bond between the sole and the shoe main body was weak, and the sole tip opened for less than half a year. I think the lifetime is short due to the low price.
This review is about item#08514746.
Farm work
5
From Japan
On 2013-08-07 22:46:23
Although it is a bit heavy, I always feel comfortable even if I am comfortable working well, so I always work on this.
This review is about item#08514703.
It will be used at a mild mechanical assembly site
5
From Japan
On 2013-08-07 13:24:50
Although I do not have the chance to actually use it, the feeling of looking and putting in my feet is not bad. I actually want to use it, I would like to consider repeat purchase after watching durability, but this price is attractive.
This review is about item#08514755.