Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Craft Knife

Craft Knife 125B

by OLFA
4.33 (9)
Item.#
08515421
Mfr.#
125B
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0700
Size (mm)
42.2x315.5x22.0, 42.2x315.5x22.0
Material
Body: ABS SUS430 blade: SK over 95, main body: -ABS SUS430 blade: -- SK-95
2014 TRUSCO Published Page
2-0673
Weight (g)
115.6, 115.6
TRUSCO Part Number
360-7267, 360-7267
Customer Reviews
5 star 5
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.33
9 Customer Reviews
The reviews are automatic translation.
Wood processing
5
From Japan
On 2018-01-09 10:04:20
The sharpness is also good, and the cut surface is finished neatly. It is sufficient performance for light work.
This review is about item#8515421.
Shakuhachi Production · For bamboo work
4
From Japan
On 2017-03-02 17:59:00
I think that it is better if the support part of the saw teeth is short. How about 50% of the current length? Because it can be used at the leading edge when thick object is cut.
This review is about item#8515421.
To cut the rain of plastic
4
From Japan
On 2017-01-23 20:18:11
The impression of using this saw is that the blades are made very wiggly. I thought that the cut impression was made for cutting wood.
This review is about item#8515421.
Cutting out of rain.
5
From Japan
On 2016-06-09 00:25:43
Cut it well, cut surface smooth, too. While cutting down the gutter on the second floor, with an unstable posture while getting on the ladder, wasteful power did not enter and it got well.
This review is about item#08515421.
Cut out PVC
3
From Japan
On 2015-08-11 16:09:20
It is useful because it can be used for most things.
This review is about item#08515421.
Production.
5
From Japan
On 2015-04-26 22:10:16
I could cut smoothly with a light force. The section is also beautiful.
This review is about item#08515421.
hobby
3
From Japan
On 2013-09-10 18:00:56
Purchased for cuts of plastics such as electric cable PVC cover. This is enough if it is a hobby y end. The price is also cheap, so it's okay with this
This review is about item#08515421.
No way cut
5
From Japan
On 2013-06-15 14:30:36
I did not think that replacement blades are attached at this price, but I have not used it much yet, but it is more efficient than buying high saws if I divide it as a disposable.
This review is about item#08515421.
Work
5
From Japan
On 2011-03-05 20:00:32
Sharpness, accuracy is very good, it is very handy for fine work. It is indispensable especially for resin cutting.
This review is about item#08515421.