Buy more than* S$200* and get FREE SHIPPING

  • Plastic Adhesive Tape No.252 Long Type

Plastic Adhesive Tape No.252 Long Type No.252

4.71 (34)
Item.#
08515482
Mfr.#
No.252
Package Qty.
1Pack(10Roll)
Ship pack of
1
14.53 SGD
ADD TO CART
Shipped after 2017-08-21
Now we ship to...
...see all
Item Feature
Deployment Force (N/10mm)
1.31
Elongation (%)
25
Tuck (ball No.)
17
Tensile Strength (kg/10mm)
3.67
Tape Length (m)
50
Color
Transparent
Holding Power (mm)
0.5
Tape Thickness (mm)
0.051
Tensile Strength (N/10mm)
36.0
Deploying Force (g/10 mm)
133
Base Material Thickness (mm)
0.034
Extensibility (%)
25
Tape Width (mm)
15
Adhesive Power (N/10mm)
2.94
Adhesion (g/10mm)
316
Customer Reviews
5 star 27
4 star 6
3 star 0
2 star 0
1 star 1
Review Rating: 4.71
34 Customer Reviews
The reviews are automatic translation.
Used for packaging
5
From Japan
On 2017-06-22 01:24:43
There is only brand name, it is solid. But, Nichiban's scotch tape is more high grade.
This review is about item#34936912.
household use
5
From Japan
On 2017-06-13 20:11:52
It is a wide tape. I feel qualitatively durable. It is cheap and economical.
This review is about item#17089415.
for work.
4
From Japan
On 2017-05-19 15:18:02
Takamaki is good, is not it ~. I use it at work, but it is good because there are times when it is used at once.
This review is about item#8515491.
Office work
5
From Japan
On 2017-04-21 08:34:16
Since it is a long type, it requires less time and effort to change, and it can be easy to use.
This review is about item#08515491.
Packaging of goods
5
From Japan
On 2017-04-10 13:23:55
We can purchase the Sekisei brand inexpensively and it is saved.
This review is about item#18733478.
Labeling of in-house semifinished products
5
From Japan
On 2017-04-02 14:53:17
Since one turn is long, it is appreciated because the department that used a lot lasted long.
This review is about item#34936912.
Envelope seal
4
From Japan
On 2016-12-12 22:55:34
Because it is long, the exchange period is long and convenient. Both adhesion and sharpness are satisfied.
This review is about item#8515516.
Tape stop of OPP bag mouth opening
5
From Japan
On 2016-10-06 21:42:05
Since it is long, you can reduce the number of tape cutter replacements. Sharpness is also good, so the efficiency of work is quick.
This review is about item#8515516.
Labeling products etc.
5
From Japan
On 2016-08-31 17:25:37
You can arrange immediately, quality is fine. It is very handy because it has long winding.
This review is about item#34936912.
Envelope clasp, daily little clasp, used for overhang
4
From Japan
On 2016-07-29 16:57:49
Since it is long, it is convenient without frequent replacement
This review is about item#08515491.