Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Plastic Adhesive Tape No.252 Long Type

Plastic Adhesive Tape No.252 Long Type No.252

4.68 (38)
Item.#
08515507
Mfr.#
No.252
Package Qty.
1Pack(10Roll)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Deployment Force (N/10mm)
1.31
Adhesive Power (N/10mm)
2.94
Elongation (%)
25
Tuck (ball No.)
17
Tensile Strength (kg/10mm)
3.67
Extensibility (%)
25
Adhesion (g/10mm)
316
Tape Width (mm)
18
Tensile Strength (N/10mm)
36.0
Holding Power (mm)
0.5
Deploying Force (g/10 mm)
133
Base Material Thickness (mm)
0.034
Tape Thickness (mm)
0.051
Color
Transparent
Tape Length (m)
50
Customer Reviews
5 star 29
4 star 8
3 star 0
2 star 0
1 star 1
Review Rating: 4.68
38 Customer Reviews
The reviews are automatic translation.
Packing of goods
4
From Japan
On 2017-12-19 17:31:26
I think that you can work without having to frequently change tapes as it is long
This review is about item#34936912.
In office work
5
From Japan
On 2017-10-19 14:31:28
Since it is a consumable item used in office work, it is saved for ordering immediately.
This review is about item#08515516.
It is always in use for packing bags, pasting documents, etc.
5
From Japan
On 2017-10-05 16:41:07
I am saved because it is long so few replacement times. Quality is also satisfactory.
This review is about item#8515491.
packing
4
From Japan
On 2017-08-19 16:27:33
It is firmer than other products and is easy to use. Although the price is expensive, I think that it is better to have less stress as compared with other cheap products such as peeling quickly and reattaching again. It would be even better if the price cheaper a little more!
This review is about item#8515482.
Used for packaging
5
From Japan
On 2017-06-22 01:24:43
There is only brand name, it is solid. But, Nichiban's scotch tape is more high grade.
This review is about item#34936912.
household use
5
From Japan
On 2017-06-13 20:11:52
It is a wide tape. I feel qualitatively durable. It is cheap and economical.
This review is about item#17089415.
for work.
4
From Japan
On 2017-05-19 15:18:02
Takamaki is good, is not it ~. I use it at work, but it is good because there are times when it is used at once.
This review is about item#8515491.
Office work
5
From Japan
On 2017-04-21 08:34:16
Since it is a long type, it requires less time and effort to change, and it can be easy to use.
This review is about item#08515491.
Packaging of goods
5
From Japan
On 2017-04-10 13:23:55
We can purchase the Sekisei brand inexpensively and it is saved.
This review is about item#18733478.
Labeling of in-house semifinished products
5
From Japan
On 2017-04-02 14:53:17
Since one turn is long, it is appreciated because the department that used a lot lasted long.
This review is about item#34936912.