Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Scotch Tape No.252

Scotch Tape No.252 No.252

4.95 (22)
Item.#
08515516
Mfr.#
No.252
Package Qty.
1Pack(10Roll)
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Base Material Thickness (mm)
0.034
Tensile Strength (kg/10mm)
3.67
Extensibility (%)
25
Deployment Force (N/10mm)
1.31
Tensile Strength (N/10mm)
36.0
Holding Power (mm)
0.5
Tuck (ball No.)
17
Adhesive Power (N/10mm)
2.94
Elongation (%)
25
Tape Thickness (mm)
0.051
Tape Length (m)
70
Tape Width (mm)
18
Color
Transparent
Deploying Force (g/10 mm)
133
Adhesion (g/10mm)
316
Customer Reviews
5 star 21
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.95
22 Customer Reviews
The reviews are automatic translation.
For supermarket football platform
5
From Japan
On 2018-04-02 19:11:49
The football table of the supermarket is used by customers everyday. Until now, I left it to the equipment factory, but it was cheap, by examining with "Monotaro". Quality is also solid, no problem. Cost reduction has been achieved.
This review is about item#8515491.
When sticking wrapping paper etc.
5
From Japan
On 2018-01-30 15:03:35
Even though the price is cheap, it sticks tightly and is easy to use, so I always buy it all together
This review is about item#5758706.
Clerical work
5
From Japan
On 2017-08-04 16:58:33
Of course there is no doubt about the product ◎ It was not waiting for others, but ◎ arrived separately urgently
This review is about item#5758706.
To box stopper
5
From Japan
On 2017-06-06 16:07:51
Monotaro brand tapes are too cheap and sometimes difficult to use. Because it is too thin and it may become round before stopping, it is used properly according to the work content. The price is the victory of the monotaro brand.
This review is about item#5758706.
For office use
5
From Japan
On 2017-03-28 14:41:48
It was saved by urgent shipment. From now on, we shall strive for good relations.
This review is about item#17089406.
Plastic lid stopper
5
From Japan
On 2017-02-04 16:41:54
Even in winter, it stops firmly and there is no turnover, it is good that it is easy to use and cheap from long ago.
This review is about item#5758715.
packing
5
From Japan
On 2017-01-27 15:53:33
When you arrive soon, forgetting your order carelessly are very helpful.
This review is about item#5758715.
For packaging and office work
5
From Japan
On 2016-10-16 00:03:12
Easy to use and just fine hardness. It will be slightly more expensive, but if you think that it is easier to cut with a tape cutter, it will improve your work efficiency as well.
This review is about item#5758715.
To bag bags
5
From Japan
On 2016-07-24 17:44:47
I think that COSPA is a sufficiently good product.
This review is about item#05758706.
Packing tapes and others
5
From Japan
On 2016-06-13 19:23:21
Truly Sekisui made tape. It is very easy to use as it is difficult for other manufacturers to cut or peel off along the way.
This review is about item#05758697.