Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Thick Rule Book
  • Thick Rule Book
  • Thick Rule Book

Thick Rule Book Wa-F21-1

5.00 (1)
Item.#
08515552
Mfr.#
Wa-F21-1
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Capacity: 192 people
Dimension (mm)
Vertical 282 x horizontal 180
Internal Paper Size (mm)
Vertical 120 x horizontal 173
Type
50 Sounds
Material (cover)
PP film sticker
Number of Sheets
12 sheets
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Next to landlines
5
From Japan
On 2018-03-16 18:52:00
Since I became 60 years old, I wanted a phone book that I could write a lot, so I purchased it. Paper quality well I am very easy to use so it seems to be used for a long time.
This review is about item#8515552.