Buy more than* S$200* and get FREE SHIPPING

  • Phone Book

Phone Book Wa-22NB

5.00 (1)
Item.#
08515561
Mfr.#
Wa-22NB
Package Qty.
1PC
Ship pack of
1
10.31 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Blue
Type
With FAX number entry field
Capacity
576 names
Internal Paper Size (mm)
Vertical 120 x horizontal 148
Specification
Capacity: 576 people
Dimension (mm)
Vertical 249 x horizontal 155
Material (cover)
PP film sticker
Number of Sheets
16 sheets
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Customer contact management
5
From Japan
On 2015-10-05 17:09:11
The ring to be wall-hung is large and easy to use.
This review is about item#00371954.