Buy more than* S$200* and get FREE SHIPPING

  • Phone Book

Phone Book Wa-23NB

5.00 (1)
Item.#
08515577
Mfr.#
Wa-23NB
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Number of Sheets
11 sheets
Specification
Capacity: 286 people
Dimension (mm)
Vertical 208 x horizontal 110
Material (cover)
PP film sticker
Color
Blue
Type
-
Capacity
286 names
Internal Paper Size (mm)
Vertical 120 x horizontal 103
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Customer contact management
5
From Japan
On 2015-10-05 17:09:11
The ring to be wall-hung is large and easy to use.
This review is about item#00371954.