Buy more than* S$200* and get FREE SHIPPING

  • Fuse-Holder
  • Fuse-Holder
  • Fuse-Holder
  • Fuse-Holder

Fuse-Holder FHB-LN

5.00 (1)
Item.#
08515631
Mfr.#
FHB-LN
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Material (lens)
Polycarbonate resin
Material (Body)
PBT resin G-30%
Lamp Current (A)
1+/-0.5m
Lamp
Neon ball
Performance
Built-in lamp: Neon balls Connection: with soldering or 187 tabs system
Compatible Fuse (phi x Lmm)
6.4x30 glass tube fuse
Materials (cap)
ABS resin
Attachment
Lock nut fixing
TRUSCO Part Number
417-3201
Rating
Circuit voltage: AC100V to 220V Circuit current: maximum AC10A to continous 7A
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Operation circuit protection
5
From Japan
On 2014-05-26 14:58:13
When the fuse is blown at the time of investigating the defect, since the neon lamp is lit, it can be checked immediately and the survey takes less time and it is convenient.
This review is about item#08515631.