Buy more than* S$200* and get FREE SHIPPING

  • Blown fuse indication cover with fuse holder
  • Blown fuse indication cover with fuse holder
  • Blown fuse indication cover with fuse holder
  • Blown fuse indication cover with fuse holder
  • Blown fuse indication cover with fuse holder

Blown fuse indication cover with fuse holder FH-LDB

Item.#
08515647
Mfr.#
FH-LDB
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
13.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Material (lens)
Polycarbonate resin (transparent)
Material (Body)
Phenol resin (black)
Lamp
LED
Rating
Circuit voltage: AC / DC12V to 28V circuit current: maximum continuous AC10A to 7A
Compatible Fuse (phi x Lmm)
6.4 x 30 glass tube fuse
Materials (cap)
Polycarbonate resin (transparent)
Attachment
Lock nut fixed
Lamp Current (A)
1 to 4m
Performance
Built-in lamp: LED connection: Soldering